Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (13 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (13 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (50 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process displays Process displays
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (26 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (49 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (22 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (472 results) Show all
Enclosures Enclosures
Enclosures (92 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (18 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (18 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools SALE SALE
SALE (9 results) Show all
Clearance Clearance
Clearance (9 results) Show all
SALE - LED lights SALE - LED lights
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
ifm efector
New

Submersible pressure sensor ifm efector PS3407

5 year warranty Money back guaranty Free Shipping
Item number: 403284
UPC / EAN: 4021179236423
  • Submersible pressure transmitter
  • Measuring range: 0-8.7 psi (0-0.6 bar)
  • Auxiliary supply: 10-30 V DC
  • Analog output: 4-20 mA
  • Protection: IP68
  • Stainless steel housing
  • 10 m PUR cable
Log in and write a review
-18 % MSRP: $682.00
$559.00
plus sales tax plus shipping
in stock
Shipping today
ce
Corresponding accessory groups
Cable strain relief ifm efector E30399
Cable strain relief, For PS series submersible pressure transmitters
Item number: 403387
-15 % MSRP: $32.00
$27.20
plus sales tax plus shipping
in stock
Shipping today
Filter element ifm efector E30400
Filter element for PS series submersible pressure transmitters
Item number: 403386
-15 % MSRP: $11.00
$9.35
plus sales tax plus shipping
in stock
Shipping today
Splitter box ifm efector E30401
Splitter box, For PS series submersible pressure transmitters
Item number: 403388
-15 % MSRP: $117.00
$99.45
plus sales tax plus shipping
in stock
Shipping today
Splitter box ifm efector E30402
Splitter box, For PS series submersible pressure transmitters
Item number: 403389
-15 % MSRP: $72.00
$61.20
plus sales tax plus shipping
in stock
Shipping today
Submersible pressure sensor accessories close

Technical details
General data

0 psi
8 psi
58 psi
Submersible pressure transmitter
Relative pressure
< ± 0.5 %
No

Electrical data

10 V
30 V
DC
Analog
4-20 mA
Yes
Yes

Mechanical data

10 m PUR cable
High-grade stainless steel (1.4571)

Ambient conditions

-10 °C
50 °C
-10 °C
50 °C
IP68
Factory automation

Further information

CE
No

Classification

9026204000

Product description
Submersible pressure sensor ifm efector PS3407
The PS3407 submersible pressure transmitter from ifm efector features a robust and sealed stainless steel housing with the high IP68 protection. The unit with an analog output of 4-20 mA is suitable for a measuring range of 0-8.7 psi (0-0.6 bar). The PS3407 submersible pressure transmitter operates with an auxiliary supply of 10-30 V DC and an accuracy of 0.5 %. Connection is made via a high-quality 10 m PUR cable. The PS3407 submersible pressure transmitter is used for level measurement in rivers, lakes and monitoring of sewage, settling and stormwater retention basins
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews