Siemens
New

Starter kit Siemens CPU 1212C + KTP700 S7-1200 - 6AV66517DA023AA4

2 year warranty Money back guaranty Free Shipping
Item number: 105324
UPC / EAN: 195125029835
  • SIMATIC S7-1200 + KTP400 Basic-Starter-Kit consists of:
  • CPU 1212C AC/DC/Relay
  • HMI KP300 Basic mono PN
  • Input simulator
  • STEP 7 Basic CD
  • Manual CD SIMATIC OPC UA S7-1200 Basic Runtime license
  • Information material
  • SYSTAINER
Log in and write a review
$975.00
plus sales tax plus shipping
Shipping today
ul culus ce
Corresponding accessory groups
Siemens SM 1221 DC - 6ES72211BF320XB0
SIMATIC S7-1200, Digital inputs SM 1221, 8 digital inputs, 24 V DC
Item number: 101672
$135.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1221 DC - 6ES72211BH320XB0
SIMATIC S7-1200, Digital inputs SM 1221, 16 digital inputs, 24 V DC
Item number: 101673
$210.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1222 DC - 6ES72221BF320XB0
SIMATIC S7-1200, Digital output SM 1222, 8 digital outputs, 24 V DC, transistor 0.5 A
Item number: 101674
$135.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1222 DC - 6ES72221BH320XB0
SIMATIC S7-1200, Digital output SM 1222, 16 digital outputs, 24 V DC, transistor 0.5 A
Item number: 101675
$210.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1222 RLY - 6ES72221HF320XB0
SIMATIC S7-1200, Digital output SM 1222, 8 digital outputs, Relay 2 A
Item number: 103794
$135.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1222 RLY - 6ES72221XF320XB0
SIMATIC S7-1200, Digital output SM 1222, 8 digital outputs, Relay changeover contact
Item number: 101676
$160.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1223 DC/DC - 6ES72231BH320XB0
SIMATIC S7-1200, Digital input/output SM 1223, 8 digital inputs 24 V DC, 8 digital outputs, Transistor 0.5A
Item number: 101677
$210.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1223 DC/DC - 6ES72231BL320XB0
SIMATIC S7-1200, Digital input/output SM 1223, 16 digital inputs 24 V DC, 16 digital outputs, Transistor 0.5 A
Item number: 101678
$340.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1223 DC/RLY - 6ES72231PH320XB0
SIMATIC S7-1200, Digital input/output SM 1223, 8 digital inputs 24 V DC, 8 digital outputs, Relay 2 A
Item number: 101679
$210.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1223 DC/RLY - 6ES72231PL320XB0
SIMATIC S7-1200, Digital input/output SM 1223, 16 digital inputs 24 V DC, 16 digital outputs, Relay 2 A
Item number: 103587
$340.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,40 IO-Link ports, Input/Output/Communication
Item number: 403999
$280.00
plus sales tax plus shipping
in stock
Shipping today
Signal board Siemens SB 1221 - 6ES72213BD300XB0
SIMATIC S7-1200, Digital input, Signal Board SB 1221, 4 digital inputs, 24 V DC/200 kHz
Item number: 404040
$78.00
plus sales tax plus shipping
in stock
Shipping today
Signal board Siemens SB 1222 - 6ES72221BD300XB0
SIMATIC S7-1200, Digital output, Signal Board SB 1222, 4 digital outputs, 24 V DC/200 kHz
Item number: 103064
$78.00
plus sales tax plus shipping
in stock
Shipping today
Signal board Siemens SB 1223 - 6ES72230BD300XB0
SIMATIC S7-1200, Digital input/output, Signal Board SB 1223, 2 digital outputs, 2 digital outputs, 24 V DC
Item number: 101661
$78.00
plus sales tax plus shipping
in stock
Shipping today
S7-1200 digital input/output modules close
Siemens SM 1231 AI - 6ES72314HD320XB0
SIMATIC S7-1200, Analog input, SM 1231, 4 analog inputs, +/- 10 V; +/- 5 V; +/- 2.5 V; 0–20/4–20 mA, 12 bits + sign bit (13 bits ADC)
Item number: 101680
$275.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1231 AI - 6ES72314HF320XB0
SIMATIC S7-1200, Analog input, SM 1231, 8 analog inputs, +/- 10 V; +/- 5 V; +/- 2.5 V; 0-20 mA/4-20 mA, 12 bits + sign bit (13 bits ADC)
Item number: 101681
$450.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1231 RTD - 6ES72315PD320XB0
SIMATIC S7-1200, Analog input, SM 1231 RTD, 4 analog inputs RTD module (Pt100/Pt1000)
Item number: 101682
$390.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1231 RTD - 6ES72315PF320XB0
SIMATIC S7-1200, Analog input, SM 1231 RTD, 8 analog inputs RTD module (Pt100/Pt1000)
Item number: 101683
$625.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1231 TC - 6ES72315QD320XB0
SIMATIC S7-1200, Analog input, SM 1231 TC, 4 analog inputs thermocouple module, For TC types: J/K/T/E/R/S/N/C/TXK/XK(L)
Item number: 403997
$385.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1231 TC - 6ES72315QF320XB0
SIMATIC S7-1200, Analog input, SM 1231 TC, 8 analog inputs thermocouple module, For TC types: J/K/T/E/R/S/N/C/TXK/XK(L)
Item number: 403998
$555.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1232 AA - 6ES72324HB320XB0
SIMATIC S7-1200, Analog output, SM 1232, 2 analog outputs, +/- 10 V 14-bit resolution or 0-20 mA 13-bit resolution
Item number: 101684
$295.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1232 AA - 6ES72324HD320XB0
SIMATIC S7-1200, Analog output, SM 1232, 4 analog outputs, +/- 10 V 14-bit resolution or 0-20 mA 13-bit resolution
Item number: 101685
$470.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1234 AE/AA - 6ES72344HE320XB0
SIMATIC S7-1200, Analog input/output, SM 1234, 4 analog inputs/2 analog outputs, +/- 10 V 14-bit resolution, 0(4)-20 mA 13-bit resolution
Item number: 101686
$165.00
plus sales tax plus shipping
in stock
Shipping today
Signal board Siemens SB 1231 - 6ES72314HA300XB0
SIMATIC S7-1200, Analog input, Signal Board SB 1231, 1 analog input, 24 V DC
Item number: 101663
$78.00
plus sales tax plus shipping
in stock
Shipping today
Signal board Siemens SB 1231 RTD - 6ES72315PA300XB0
SIMATIC S7-1200, Analog input, Signal Board SB 1231 RTD, 1 RTD input, PT100/PT1000
Item number: 101664
$117.00
plus sales tax plus shipping
in stock
Shipping today
Signal board Siemens SB 1231 TC - 6ES72315QA300XB0
SIMATIC S7-1200, Analog input, Signal Board SB 1231 TC, 1 thermocouple input, Types: J/K/T/E/R/S/B/N/C/TXK/XK(L)
Item number: 404041
$117.00
plus sales tax plus shipping
in stock
Shipping today
Signal board Siemens SB 1232 - 6ES72324HA300XB0
SIMATIC S7-1200, Analog output, Signal Board SB 1232, 1 analog output, 24 V DC
Item number: 101662
$117.00
plus sales tax plus shipping
in stock
Shipping today
S7-1200 analog input/output modules close
Siemens SIMATIC Memory Card 12MB - 6ES79548LE030AA0
SIMATIC S7, Memory card for S7-1X00 CPU, 3.3 V FLASH, 12 MByte
Item number: 103796
$210.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SIMATIC Memory Card 4MB - 6ES79548LC030AA0
SIMATIC S7, Memory card for S7-1X00 CPU, 3.3 V FLASH, 4 MByte
Item number: 104093
$63.00
plus sales tax plus shipping
in stock
Shipping today
S7-1200/1500 memory cards close
Power supply unit Siemens POWER MODULE PM1207 - 6EP13321SH71
SIMATIC S7-1200 power module PM1207, Stabilised power supply, Input: 120/230 V AC, Output: 24 V DC/2.5 A
Item number: 101692
$132.16
plus sales tax plus shipping
in stock
Shipping today
S7- 1200 power supply close
Communication processor Siemens CP 1243-7 LTE - 6GK72437SX300XE0
Communication processor CP 1243-7 LTE, LTE communication processor (US network), For S7-1200 controllers
Item number: 404005
$895.00
plus sales tax plus shipping
in stock
Shipping today
Compact Switch Module Siemens CSM 1277 - 6GK72771AA100AA0
Compact Switch Module CSM 1277 connection SIMATIC S7-1200 and up to 3 further Industrial Ethernet users with 10/100 Mbits/s unmanaged switch, 4 RJ45 ports, External 24 V DC voltage supply, LED diagnostics, S7-1200 module incl. electronic device manual on CD
Item number: 101656
$204.08
plus sales tax plus shipping
in stock
Shipping today
RS232 communication module Siemens CSM 1241 RS232 - 6ES72411AH320XB0
Communication Module CM 1241, RS232, 9-pole D-sub, 1 port
Item number: 404003
$155.00
plus sales tax plus shipping
in stock
Shipping today
RS422-RS485 communication module Siemens CSM 1241 RS422-485 - 6ES72411CH320XB0
Communication Module CM 1241, RS422/RS485, 9-pole D-sub, 1 port
Item number: 404004
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens CM 1242-5 - 6GK72425DX300XE0
SIMATIC S7-1200, Communication module CM 1242-5, For the connection of Simatic S7-1200 to Profibus as a DP slave module
Item number: 101657
$350.00
plus sales tax plus shipping
in stock
Shipping today
Siemens CM 1243-5 - 6GK72435DX300XE0
SIMATIC S7-1200, Communication module CM 1243-5, For the connection of Simatic S7-1200 to Profibus as DP master module
Item number: 101658
$490.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,40 IO-Link ports, Input/Output/Communication
Item number: 403999
$280.00
plus sales tax plus shipping
in stock
Shipping today
S7-1200 communication modules close

Technical details
General data

Starter Kit 12/24RCE + KTP700 Basic
AC/DC/Relay
8
2 (0-10 V)
6 (Relay)
75 kB

Electrical data

230 V AC
85-264 V AC
2 A
100 kHz
10 bit
No

Mechanical data

90x100x75 mm
DIN rail 35 mm
Screw terminals

Ambient conditions

-20 °C
60 °C
IP20

Further information

PROFINET/Ethernet
HSC (High Speed Counting)
Yes
Parameterized
Ethernet RJ45
100 kHz
STEP7 Basic

Classification

CE, cULus, UL
85371091

Product description
Starter kit Siemens CPU 1212C + KTP700 S7-1200 - 6AV66517DA023AA4
Starter-Kit CPU 1212C + KTP400 Basic Siemens S7-1200 - 6AV6651-7KA02-3AA4 The SIMATIC S7-1200 + KP400 Basic-Starter-Kit 6AV6651-7KA01-3AA4 from Siemens consists of 1 x CPU 1212C AC/DC/relay, 1 x HMI KP400 Basic, 1 x input simulator, 1 x STEP 7 Basic CD, 1 x manual CD, 1 x SIMATIC OPC UA S7-1200 Basic Runtime license and 1 x SYSTAINER. The SIMATIC S7-1200 compact CPU 1212C AC/DC/RELAY - 6ES7212-1BE40-0XB0 has 8 digital inputs, 6 digital outputs as relays and 2 analog inputs. The supply voltage is 85-264 V AC at 47-63 Hz. For communication and programming, a PROFINET port is available for use. Thanks to the 75 kB programming and data memory, the compact CPU 1212C AC/DC/RELAY is ideal for many control tasks in all industrial areas. The SIMATIC Basic Panel KTP400 Basic PN - 6AV2123-2DB03-0AX0 has a 4" TFT-display with 65536 colours and can be operated via the built-in push-buttons or the touch-screen. The communication with the controller is via the Profinet interface. The Basic Panel KTP400 Basic PN - 6AV2123-2DB03-0AX0 can be configured from WinCC Basic STEP7 BASIC, or STEP 7 Professional.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews