Starter Kit 12/24RCEo + TDE Siemens LOGO! 6ED10573BA110AA8
The LOGO! TD Starter-Kit 12/24V 6ED1057-3BA11-0AA8 from Siemens consists of 1 x LOGO! TDE, 1 x LOGO! 12/24RCEO, 1 x LOGO! Power 24V 1.3A, 1 x LOGO! SOFT Comfort V8, 1 x screwdriver, 1 x WinCC Basic and 1 x SYSTAINER.
The LOGO! 12/24 RCEO - 6ED1052-2MD08-0BA0 micro PLC from Siemens has an IP20 protection rating and operates with a supply voltage of 12/24 VDC. Up to 400 function blocks can be processed. The device has 8 digital inputs, 4 of which can be used in analog mode (0-10 V), as well as 4 digital outputs. The modular expandable LOGO! 12/24 RCEO - 6ED1052-2MD08-0BA0 Siemens controller offers a range of communication options through the Ethernet interface and the web server applications. The module is mounted on a DIN rail. Applications of the LOGO! 12/24 RCEO - 6ED1052-2MD08-0BA0 logic module range from machine controls in industrial and manufacturing processes, building management systems and time-programmed controls of traffic lights to pump and filter systems. Use in special applications is also
The LOGO! TDE - 6ED1055-4MH08-0BA0 text display from Siemens has two Ethernet ports and is easy to use with a 6-line display and three background colours. Suitable installation accessories are included.