Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Siemens
  • LOGO! Starter-Kit 12/24RCE consists of: LOGO! 12/24RCE
  • LOGO! Power 24V 1.3A
  • LOGO! SOFT Comfort V8
  • WinCC Basic
  • SYSTAINER

Starter kit 12/24RCE Siemens LOGO! 6ED10573BA010AA8

Item number: 103814
UPC / EAN: 804766545641
Corresponding accessories
Technical details
General data

Starter Kit 12/24RCE
8
4 (0-10 V)
4 (Relay)

Electrical data

12/24 V DC
10.8-28.8 V DC
10 A at resistive load; 3 A at inductive load
External protection required

Mechanical data

72(4 MW)x90x55
On 35 mm DIN rail (4 MW)

Ambient conditions

0 °C
55 °C
IP20

Further information

typ. 480 h (no battery)
400 blocks
Internal memory/SD card

Classification

8537109100

Product description
Starter kit 12/24RCE Siemens LOGO! 6ED10573BA010AA8
The LOGO! Starter-Kit 12/24RCE 6ED1057-3BA01-0AA8 from Siemens consists of 1x LOGO! 12/24RCE, 1 x LOGO! Power 24V 1.3 A, 1 x LOGO! SOFT Comfort V8, 1 x WinCC Basic and 1 x SYSTAINER.

The LOGO! 12/24 RCE - 6ED1052-1MD08-0BA0 micro PLC from Siemens with a display in 3 adjustable colors has an IP20 protection rating and operates with a supply voltage of 12/24 V DC. Up to 400 function blocks can be processed. The device has 8 digital inputs, 4 of which can be used in analog mode (0-10 V), as well as 4 digital outputs. The LOGO! 12/24 RCE - 6ED1052-1MD08-0BA0 Siemens controller with display is programmable via Ethernet interface. Moreover, it can communicate with other modules of the LOGO! series and SIMATIC S7 devices. The integral web server applications allow wireless monitoring and control via smartphone, tablet or PC. Applications of the LOGO! 12/24 RCE - 6ED1052-1MD08-0BA0 logic module range from machine controls in industrial and manufacturing processes, building management systems and time-programmed controls of traffic lights to pump and filter systems. Use in special applications is also possible.

The LOGO! POWER 24V 1.3 A - 6EP1331-1SH03 switched-mode power supply from Siemens with an output voltage of 24 V DC and an output current of 1.3 A is the ideal power supply for the LOGO!! mini controllers. The LOGO! POWER 24V 1.3 A - 6EP1331-1SH03 switched-mode power supply unit provides high performance in a minimal space. Enhanced efficiency across the entire load range and low power losses in no-load operation ensure efficiency. Thanks to the wide-range input, connection to direct current is also possible. An extended operating temperature range up to +70 °C and optimised input performance for capacitive loads ensure that this power supply unit stands for reliable power supply. The design of the logic modules for easy set-up is kept.
Customer reviews
Reviews 2
Reviews 0
Reviews 0
Reviews 0
Reviews 0