Starter-Kit 12/24RCE + KP300 Basic Siemens LOGO! - 6AV21320HA000AA1
The LOGO! + KP300 Basic-Starter-Kit 6AV2132-0HA00-0AA1 from Siemens consists of 1 x LOGO! 12/24RCE, 1 x HMI KP300 Basic mono PN, 1 x LOGO! Power 24V 1.3A, 1 x LOGO! SOFT Comfort V8, 1 x WinCC Basic, info material and SYSTAINER.
The LOGO! 8 12/24 RCE - 6ED1052-1MD00-0BA8 Logic module from Siemens with color-changeable display in 3 colors has a protection rating of IP20 and operates with a supply voltage of 12/24 V DC. Up to 400 function blocks can be processed. The device has 8 digital inputs, 4 of which can be used in analog mode (0-10 V), as well as 4 digital outputs. The LOGO! 8 12/24 RCE - 6ED1052-1MD00-0BA8 logic module with display is programmable via Ethernet interface. Moreover, it can communicate with other modules of the LOGO! series and SIMATIC S7 devices. The integral web server applications allow wireless monitoring and control via smartphone, tablet or PC. Applications of the LOGO! 8 12/24 RCE - 6ED1052-1MD00-0BA8 logic module range from machine controls in industrial and manufacturing processes, building management systems and time-programmed controls of traffic lights to pump and filter systems. Use in special applications is also possible.
The SIMATIC Basic Panel KP300 Basic mono PN - 6AV6647 - 0AH11 - 3AX0 has a monochrome 3" LCD display and can be operated via the built-in push-buttons. The communication with the controller is via the Profinet interface. The Basic Panel KP300 Basic mono PN-6AV6647-0AH11-3AX0 can be configured from WinCC Basic or STEP7 BASIC.