Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • Stand-alone installation support for 3RU/3RB/3RR
  • Din rail mount
  • Size S0
  • Screw connection
Log in and write a review

Stand-alone installation Siemens SIRIUS 3RU29263AA01

2 year warranty Money back guaranty
Item number: 101493
UPC / EAN: 40892547603
MSRP: $31.10
$21.77
plus sales tax plus shipping
Shipping today

Technical details
General data

Stand-alone installation
S0

Mechanical data

45 mm
97 mm
87 mm
Screw terminals

Ambient conditions

-20 °C
70 °C

Further information

CSA, UL, CE

Product description
Stand-alone installation Siemens SIRIUS 3RU29263AA01
The stand-alone installation support 3RU29263AA01 from Siemens can be used to install 3RU/3RB/3RR monitoring relays in size S0 separately. The proven screw connection of the contactor relay 3RU29263AA01 ensures the familiar wiring of your system. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews