Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Wiegmann
New

Stainless steel enclosure Wiegmann N412161208CSSST

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 404890
UPC / EAN: 786725864119
  • Stainless steel enclosure
  • 12x12x6in (HxWxD)
  • Sloped top
  • 304 stainless
  • Hinged cover
  • UL rated
  • NEMA 3R/4/4X/12/13
Log in and write a review
-69 % MSRP: $2,935.18
$922.26
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
Back Panel Wiegmann NP1612C
Steel back panel, White, 16x12in (HxW), For Wiegmann enclosure series: N412C / N412WC / N412CD / N412CSTD / N412CST / N412CSSSTD / N412SS3PTC
Item number: 404899
-25 % MSRP: $47.53
$35.65
plus sales tax plus shipping
in stock
Shipping the next business day
Mounting feet Wiegmann N412MFKSS
Mounting feet, For stainless steel enclosures
Item number: 403640
-61 % MSRP: $230.06
$89.39
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
Cable entry system CONTA-CLIP KDS-Set 10/24 Bk - 28605.4
Cable entry system, Black, Size: 10/24, 10 positions, Frame: PA, Seal: TPE, IP66
Item number: 403064
-15 % MSRP: $35.02
$29.74
plus sales tax plus shipping
in stock
Shipping the next business day
Cable entry system CONTA-CLIP KDS-Set 1-4 Bk - 28602.4
Cable entry system, Black, Size: 1-4, 4 positions, Frame: PA, Seal: TPE, IP66
Item number: 403057
-15 % MSRP: $18.54
$15.75
plus sales tax plus shipping
in stock
Shipping the next business day
Cable entry system CONTA-CLIP KDS-Set 6/10 Bk - 28603.4
Cable entry system, Black, Size: 6/10, 6 positions, Frame: PA, Seal: TPE, IP66
Item number: 403058
-15 % MSRP: $24.46
$20.78
plus sales tax plus shipping
in stock
Shipping the next business day
Cable entry system CONTA-CLIP KDS-Set 8/16 Bk - 28604.4
Cable entry system, Black, Size: 8/16, 8 positions, Frame: PA, Seal: TPE, IP66
Item number: 403059
-15 % MSRP: $29.10
$24.71
plus sales tax plus shipping
in stock
Shipping the next business day
Screw frame CONTA-CLIP KDS-SR 10/24 BK - 28504.4
Screw frame, Black, For KDS cable management systems, Foam seal, 153x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 10 seals
Item number: 402999
-15 % MSRP: $19.88
$16.88
plus sales tax plus shipping
in stock
Shipping the next business day
Screw frame CONTA-CLIP KDS-SR 1-4 BK - 28506.4
Screw frame, Black, For KDS cable management systems, Foam seal, 81x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 4 seals
Item number: 402991
-15 % MSRP: $15.97
$13.56
plus sales tax plus shipping
in stock
Shipping the next business day
Screw frame CONTA-CLIP KDS-SR 6/10 BK - 28500.4
Screw frame, Black, For KDS cable management systems, Foam seal, 106x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 6 seals
Item number: 402997
-15 % MSRP: $16.74
$14.22
plus sales tax plus shipping
in stock
Shipping the next business day
Screw frame CONTA-CLIP KDS-SR 8/16 BK - 28502.4
Screw frame, Black, For KDS cable management systems, Foam seal, 126x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 8 seals
Item number: 402998
-15 % MSRP: $17.77
$15.09
plus sales tax plus shipping
in stock
Shipping the next business day
Screw frame CONTA-CLIP KDS-SR-FB4/F BK - 28712.4
Screw frame, Black, For KDS cable management systems, Injected seal, 147x39 mm (HxW), Polyamide, IP66, Mounting screws included, Capacity: 5 small seals
Item number: 403000
-15 % MSRP: $23.52
$19.88
plus sales tax plus shipping
in stock
Shipping the next business day
CONTA-CLIP KDS cable entry systems close
Grounding kit Wiegmann WGNDKT
Enclosure grounding kit
Item number: 403652
-17 % MSRP: $9.11
$7.59
plus sales tax plus shipping
in stock
Shipping the next business day
Grounding strap Wiegmann WGS1008
Grounding strap, 8in.
Item number: 403653
-52 % MSRP: $35.15
$16.87
plus sales tax plus shipping
in stock
Shipping the next business day
Wiegmann grounding accessories close
Enclosure heater Wiegmann RH115230V25W
Enclosure heater, 100-240 V AC, 25 W, Radiant heat
Item number: 403658
-51 % MSRP: $300.96
$146.74
plus sales tax plus shipping
in stock
Shipping the next business day
Enclosure heater Wiegmann RH115230V50W
Enclosure heater, 100-240 V AC, 50 W, Radiant heat
Item number: 403659
-51 % MSRP: $370.03
$182.16
plus sales tax plus shipping
in stock
Shipping the next business day
Exhaust filter Wiegmann EG66G
Exhaust filter, For enclosures, 6x6in. (HxW)
Item number: 403656
-45 % MSRP: $80.10
$43.85
plus sales tax plus shipping
in stock
Shipping the next business day
Filter fan Wiegmann FF6628CFM24VG
Filter fan, For enclosures, 6x6in. (HxW), Gray, 24 V DC, 29 cfm
Item number: 403655
-42 % MSRP: $462.34
$268.18
plus sales tax plus shipping
in stock
Shipping the next business day
Filter fan Wiegmann FF6629CFM115VG
Filter fan, For enclosures, 6x6in. (HxW), Gray, 115 V AC, 29 cfm
Item number: 403654
-43 % MSRP: $400.15
$227.71
plus sales tax plus shipping
in stock
Shipping the next business day
Humidistat Wiegmann HMC230V
Humidistat, For enclosures, 230 V max operating voltage
Item number: 403647
-52 % MSRP: $1,114.05
$538.05
plus sales tax plus shipping
in stock
Shipping the next business day
Replacement filter Wiegmann FR66G3
Replacement filter, For filter fans and exhaust filters, 6x6in. (HxW)
Item number: 403657
-44 % MSRP: $87.77
$48.91
plus sales tax plus shipping
in stock
Shipping the next business day
Thermostat Wiegmann TANC14176F
Thermostat, For enclosures, Temperature setting range: 14-176 °F, Normally closed, DIN rail mounted
Item number: 403649
-54 % MSRP: $215.11
$99.52
plus sales tax plus shipping
in stock
Shipping the next business day
Thermostat Wiegmann TANO14176F
Thermostat, For enclosures, Temperature setting range: 14-176 °F, Normally open, DIN rail mounted
Item number: 403648
-54 % MSRP: $215.11
$99.52
plus sales tax plus shipping
in stock
Shipping the next business day
Wiegmann enclosure temperature control close
Plan pocket Wiegmann WAPPL0606
Plan pocket, For enclosures, 6x6in. (HxW), Self-adhering
Item number: 403638
-61 % MSRP: $56.53
$21.93
plus sales tax plus shipping
in stock
Shipping the next business day
Plan pocket Wiegmann WAPPL0810
Plan pocket, For enclosures, 10x8in. (HxW), Self-adhering
Item number: 403637
-63 % MSRP: $90.30
$33.73
plus sales tax plus shipping
in stock
Shipping the next business day
Wiegmann print pockets close
Enclosure lock Wiegmann N1C14TKL
Enclosure lock, Quarter turn, Keyed
Item number: 403660
-61 % MSRP: $167.39
$65.78
plus sales tax plus shipping
in stock
Shipping the next business day
Enclosure lock Wiegmann N41214TTHKL
Enclosure lock, Quarter turn, Keyed, For N412 ultimate enclosures
Item number: 403662
-54 % MSRP: $287.02
$131.56
plus sales tax plus shipping
in stock
Shipping the next business day
Enclosure lock Wiegmann N41214TWPL
Enclosure pad lock, Quarter turn, For N412 ultimate enclosures
Item number: 403661
-61 % MSRP: $167.35
$65.78
plus sales tax plus shipping
in stock
Shipping the next business day
Wiegmann enclosure locks close
Panel interface connector Mencom DB09-06LS
Panel interface connector, 9-pin D-sub, Female, Protection rating: IP65, NEMA 4/4X/12
Item number: 404066
-19 % MSRP: $63.66
$51.49
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom DB09-RJ45-10LS
Panel interface connector, RJ45 receptacle (CAT.5), 9-pin D-sub (female), Protection rating: IP65, NEMA 4/4X/12
Item number: 404073
-19 % MSRP: $77.04
$62.29
plus sales tax plus shipping
few in stock
Shipping the next business day
Panel interface connector Mencom DP1-DB9-16LS
Panel interface connector, 120 V Simplex receptacle, 9-pin D-sub (female), Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 16 A, NEMA 4/4X/12
Item number: 404078
-20 % MSRP: $86.21
$69.18
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom DP1-DB9-RJ45-16LS
Panel interface connector, 120 V Simplex receptacle, RJ45 receptacle (CAT.6), 9-pin D-sub (female), Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 15 A, NEMA 4/4X/12
Item number: 404067
-20 % MSRP: $89.67
$71.66
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom DP1-RJ45-10LS
Panel interface connector, 120 V Simplex receptacle, RJ45 receptacle (CAT.6), Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 15 A, NEMA 4/4X/12
Item number: 404074
-19 % MSRP: $76.81
$62.39
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom DP1-RJ45-R-16LS
Panel interface connector, 120 V Simplex receptacle, RJ45 receptacle (CAT.6), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404072
-19 % MSRP: $89.66
$72.33
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom DP1-RJ45-R-24LS
Panel interface connector, 120 V Simplex receptacle, RJ45 receptacle (CAT.6), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404064
-21 % MSRP: $95.00
$75.32
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom DP-DB9-RJ45-R-32
Panel interface connector, 120 V Duplex receptacle, RJ45 receptacle (CAT.6), 9-pin D-sub (female), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404071
-20 % MSRP: $127.59
$101.62
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom DP-R-32
Panel interface connector, 120 V Duplex receptacle, 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404075
-20 % MSRP: $162.03
$130.16
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom DP-RJ45-R-32
Panel interface connector, 120 V Duplex receptacle, RJ45 receptacle (CAT.6), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404063
-20 % MSRP: $116.18
$93.14
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom DP-USB-RJ45-32
Panel interface connector, 120 V Duplex receptacle, RJ45 receptacle (CAT.6), USB 3.0 Type A (2), Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 15 A, NEMA 4/4X/12
Item number: 404070
-20 % MSRP: $200.90
$160.36
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom D-USB-16LS
Panel interface connector, USB 3.0 Type A, 2 ports, Female, Protection rating: IP65, NEMA 4/4X/12
Item number: 404069
-20 % MSRP: $156.76
$124.90
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom GF-15R-32
Panel interface connector, 120 V Duplex receptacle, 15 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 15 A, NEMA 4/4X/12
Item number: 404076
-21 % MSRP: $186.22
$147.18
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom GF-2RJ45-5R-32
Panel interface connector, 120 V Duplex receptacle, GFCI, 2 x RJ45 receptacle (CAT.6), 5 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 5 A, NEMA 4/4X/12
Item number: 404079
-20 % MSRP: $191.28
$153.81
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom GF-DB9-RJ45-R-32
Panel interface connector, 120 V Duplex receptacle, GFCI, RJ45 receptacle (CAT.6), 9-pin D-sub (female), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404065
-20 % MSRP: $194.41
$155.09
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom GF-R-32
Panel interface connector, 120 V Duplex receptacle, 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404077
-21 % MSRP: $188.67
$149.11
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom GF-RJ45-R-32
Panel interface connector, 120 V Duplex receptacle, GFCI, RJ45 receptacle (CAT.6), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404062
-20 % MSRP: $183.64
$146.79
plus sales tax plus shipping
in stock
Shipping the next business day
Panel interface connector Mencom RJ45-06LS
Panel interface connector, RJ45 (CAT.6), Female, Protection rating: IP65, NEMA 4/4X/12
Item number: 404068
-20 % MSRP: $59.96
$47.76
plus sales tax plus shipping
in stock
Shipping the next business day
Mencom panel interface connectors close

Technical details
General data

Enclosure
Hinged - Slope top
N412 - Ultimate

Mechanical data

12 in
12 in
6 in
Brushed
Quarter turn
304 stainless steel
RAKU-PUR

Ambient conditions

3R, 4, 4x, 12, 13

Further information

UL, CSA
Grounding provision

Classification

85381010

Product description
Stainless steel enclosure Wiegmann N412161208CSSST
Stainless steel enclosure N412161208CSSST from Hubbell-Wiegmann is the perfect 304 stainless steel box for standard, as well as both washdown and outdoor applications. Additionally, the sloped top on this enclosure avoids build up of water and liquids which makes it particularly suited to washdown applications. It offers a hinged cover and integrated mounting flanges for easy installation and access. The N412161208CSSST enclosure features a size of 12x12x6in (HxWxD), along with rugged 304 stainless steel housing and cover for excellent protection and durability. It's NEMA 3R/4/4X/12/13 rating provides protection from washdown, outdoor elements, and corrosion caused by continuously wet or corrosive applications. The N412161208CSSST will serve well as a junction box, terminal box, or as housing for instrumentation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews