Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Wiegmann

Stainless steel enclosure Wiegmann BN4080604SS

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 403593
UPC / EAN: 786725378913
  • Stainless steel enclosure
  • 304 stainless
  • Screw cover
  • 8x6x4in (HxWxD)
  • UL rated
  • NEMA 4/4X/12/13
Log in and write a review
-64 % MSRP: $927.81
$330.39
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Grounding kit Wiegmann WGNDKT
Enclosure grounding kit
Item number: 403652
-15 % MSRP: $10.02
$8.50
plus sales tax plus shipping
in stock
Shipping today
Grounding strap Wiegmann WGS1008
Grounding strap, 8in.
Item number: 403653
-51 % MSRP: $38.67
$19.00
plus sales tax plus shipping
in stock
Shipping today
Wiegmann grounding accessories close

Technical details
General data

Enclosure
Screw cover
BN4

Mechanical data

8 in
6 in
4 in
Brushed
304 stainless steel
RAKU-PUR

Ambient conditions

4, 4x, 12, 13

Further information

UL, CSA
Grounding provision

Classification

85381010

Product description
Stainless steel enclosure Wiegmann BN4080604SS
Stainless steel enclosure BN4080604SS from Hubbell-Wiegmann is the perfect 304 stainless steel box for standard, as well as both washdown and outdoor applications. It offers a screw cover and integrated mounting flanges for easy and secure installation. The BN4080604SS enclosure features a size of 8x6x4in (HxWxD), along with rugged 304 stainless steel housing and cover for excellent protection and durability. It's NEMA 4/4X/12/13 rating provides protection from washdown, outdoor elements, and corrosion caused by continuously wet or corrosive applications. The BN4080604SS will serve well as a junction box, terminal box, or as housing for instrumentation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews