Wiegmann
New

Stainless steel control cabinet Wiegmann N412302410SSC

2 year warranty Made In The USAMoney back guaranty

Bulk items ship UPS Freight.

Please contact our service team for pricing.
Item number: 403605
UPC / EAN: 786725863938
  • Control cabinet
  • 304 stainless steel
  • Single door
  • Quarter turn lock
  • 30x24x10in (HxWxD)
  • UL rated
  • NEMA 3R/4/4X/12/13
  • Item ships UPS Freight. Costs may vary
Log in and write a review
-60 % MSRP: $3,005.05
$1,189.00
plus sales tax plus shipping
Shipping today
ul
Corresponding accessories
Back Panel Wiegmann NP3024C
Steel back panel, White, 28x22in (HxW), For Wiegmann enclosure series: N412C/N412WC/N412CD/N412CSTD/N412CST/N412CSSSTD/N412SS3PTC
Item number: 403634
-50 % MSRP: $182.37
$91.00
plus sales tax plus shipping
in stock
Shipping today
Mounting feet Wiegmann N412MFKSS
Mounting feet, For stainless steel enclosures
Item number: 403640
-63 % MSRP: $141.75
$53.00
plus sales tax plus shipping
in stock
Shipping today
Pole mounting kit Wiegmann PMKLRG
Pole mounting kit, For enclosures 24-36 in. in width, 14in. max pole diameter
Item number: 403646
-57 % MSRP: $520.73
$225.00
plus sales tax plus shipping
in stock
Shipping today
Rain cover Wiegmann SSDK24
Rain cover, For enclosures, 24in. wide, Stainless steel
Item number: 403644
-52 % MSRP: $252.14
$120.00
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Cable entry system CONTA-CLIP KDS-Set 10/24 Bk - 28605.4
Cable entry system, Black, Size: 10/24, 10 positions, Frame: PA, Seal: TPE, IP66
Item number: 403064
-15 % MSRP: $34.00
$28.90
plus sales tax plus shipping
in stock
Shipping today
Cable entry system CONTA-CLIP KDS-Set 1-4 Bk - 28602.4
Cable entry system, Black, Size: 1-4, 4 positions, Frame: PA, Seal: TPE, IP66
Item number: 403057
-15 % MSRP: $18.00
$15.30
plus sales tax plus shipping
few in stock
Shipping today
Cable entry system CONTA-CLIP KDS-Set 6/10 Bk - 28603.4
Cable entry system, Black, Size: 6/10, 6 positions, Frame: PA, Seal: TPE, IP66
Item number: 403058
-15 % MSRP: $23.75
$20.19
plus sales tax plus shipping
in stock
Shipping today
Cable entry system CONTA-CLIP KDS-Set 8/16 Bk - 28604.4
Cable entry system, Black, Size: 8/16, 8 positions, Frame: PA, Seal: TPE, IP66
Item number: 403059
-15 % MSRP: $28.25
$24.01
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 10/24 BK - 28504.4
Screw frame, Black, For KDS cable management systems, Foam seal, 153x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 10 seals
Item number: 402999
-15 % MSRP: $19.30
$16.41
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 1-4 BK - 28506.4
Screw frame, Black, For KDS cable management systems, Foam seal, 81x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 4 seals
Item number: 402991
-15 % MSRP: $15.50
$13.18
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 6/10 BK - 28500.4
Screw frame, Black, For KDS cable management systems, Foam seal, 106x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 6 seals
Item number: 402997
-15 % MSRP: $16.25
$13.81
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR 8/16 BK - 28502.4
Screw frame, Black, For KDS cable management systems, Foam seal, 126x70 mm (HxW), Polyamide, IP66, Mounting screws included, Maximum capacity: 8 seals
Item number: 402998
-15 % MSRP: $17.25
$14.66
plus sales tax plus shipping
in stock
Shipping today
Screw frame CONTA-CLIP KDS-SR-FB4/F BK - 28712.4
Screw frame, Black, For KDS cable management systems, Injected seal, 147x39 mm (HxW), Polyamide, IP66, Mounting screws included, Capacity: 5 small seals
Item number: 403000
-15 % MSRP: $21.75
$18.49
plus sales tax plus shipping
in stock
Shipping today
CONTA-CLIP KDS cable entry systems close
Grounding kit Wiegmann WGNDKT
Enclosure grounding kit
Item number: 403652
-13 % MSRP: $5.15
$4.50
plus sales tax plus shipping
in stock
Shipping today
Grounding strap Wiegmann WGS1008
Grounding strap, 8in.
Item number: 403653
-54 % MSRP: $21.65
$10.00
plus sales tax plus shipping
in stock
Shipping today
Wiegmann grounding accessories close
Enclosure heater Wiegmann RH115230V25W
Enclosure heater, 100-240 V AC, 25 W, Radiant heat
Item number: 403658
-51 % MSRP: $185.43
$90.00
plus sales tax plus shipping
in stock
Shipping today
Enclosure heater Wiegmann RH115230V50W
Enclosure heater, 100-240 V AC, 50 W, Radiant heat
Item number: 403659
-52 % MSRP: $227.99
$110.00
plus sales tax plus shipping
in stock
Shipping today
Exhaust filter Wiegmann EG66G
Exhaust filter, For enclosures, 6x6in. (HxW)
Item number: 403656
-43 % MSRP: $49.35
$28.00
plus sales tax plus shipping
in stock
Shipping today
Filter fan Wiegmann FF6628CFM24VG
Filter fan, For enclosures, 6x6in. (HxW), Gray, 24 V AC, 29 cfm
Item number: 403655
-44 % MSRP: $284.86
$159.00
plus sales tax plus shipping
in stock
Shipping today
Filter fan Wiegmann FF6629CFM115VG
Filter fan, For enclosures, 6x6in. (HxW), Gray, 115 V AC, 29 cfm
Item number: 403654
-45 % MSRP: $246.53
$135.00
plus sales tax plus shipping
in stock
Shipping today
Humidistat Wiegmann HMC230V
Humidistat, For enclosures, 230 V max operating voltage
Item number: 403647
-42 % MSRP: $686.40
$399.00
plus sales tax plus shipping
in stock
Shipping today
Humidistat Wiegmann TANO14176F
Thermostat, For enclosures, Temperature setting range: 14-176 °F, Normally open, DIN rail mounted
Item number: 403648
-55 % MSRP: $132.52
$59.00
plus sales tax plus shipping
in stock
Shipping today
Replacement filter Wiegmann FR66G3
Replacement filter, For filter fans and exhaust filters, 6x6in. (HxW)
Item number: 403657
-45 % MSRP: $54.08
$30.00
plus sales tax plus shipping
in stock
Shipping today
Thermostat Wiegmann TANC14176F
Thermostat, For enclosures, Temperature setting range: 14-176 °F, Normally closed, DIN rail mounted
Item number: 403649
-55 % MSRP: $132.52
$59.00
plus sales tax plus shipping
in stock
Shipping today
Wiegmann enclosure temperature control close
Plan pocket Wiegmann WAPPL0606
Plan pocket, For enclosures, 6x6in. (HxW), Self-adhering
Item number: 403638
-63 % MSRP: $34.83
$13.00
plus sales tax plus shipping
in stock
Shipping today
Plan pocket Wiegmann WAPPL0810
Plan pocket, For enclosures, 10x8in. (HxW), Self-adhering
Item number: 403637
-64 % MSRP: $55.64
$20.00
plus sales tax plus shipping
in stock
Shipping today
Wiegmann print pockets close
Enclosure light Wiegmann SL24265VMS
Enclosure light, 24-265 V AC/DC, 400 lumen, Motion activated, 14in. length
Item number: 403663
-52 % MSRP: $380.64
$182.00
plus sales tax plus shipping
in stock
Shipping today
Enclosure lighting close
Enclosure lock Wiegmann N1C14TKL
Enclosure lock, Quarter turn, Keyed
Item number: 403660
-43 % MSRP: $103.13
$59.00
plus sales tax plus shipping
in stock
Shipping today
Enclosure lock Wiegmann N41214TTHKL
Enclosure lock, Quarter turn, Keyed, For N412 ultimate enclosures
Item number: 403662
-56 % MSRP: $176.84
$78.00
plus sales tax plus shipping
in stock
Shipping today
Enclosure lock Wiegmann N41214TWPL
Enclosure pad lock, Quarter turn, For N412 ultimate enclosures
Item number: 403661
-62 % MSRP: $103.11
$39.00
plus sales tax plus shipping
in stock
Shipping today
Wiegmann enclosure locks close

Technical details
General data

Compact control cabinet
Hinged
N412 - Ultimate

Mechanical data

30 in
24 in
10 in
Brushed
Quarter turn
304 stainless steel
RAKU-PUR

Ambient conditions

3R, 4, 4x, 12, 13

Further information

UL, CSA
Mounting hardware

Classification

85381010

Product description
Stainless steel control cabinet Wiegmann N412302410SSC
Compact stainless steel control cabinet N412302410SSC from Hubbell-Wiegmann is the perfect enclosure for electronic controls, components, instruments, and their associated wiring. The N412302410SSC 304 stainless steel enclosure provides dimensions 30x24x10in (HxWxD). It also boasts a NEMA 3R/4/4X/12/13 protection rating for excellent protection from water, dirt, oil, high pressure washdown, and corrosive substances in indoor, outdoor, food & beverage, and other harsh and dirty environments. It's mooth profile and flush hinges lend to both a clean look, and easy cleaning. The N412302410SSC is also UL and CSA certified to meet all standard requirements.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews