Your shopping basket is currently empty
Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
I agreeStack lights, also known as signal towers, are used in any industrial sector to draw the attention to statuses by means of an acoustic or optical signal. In dangerous situations they are used as visual or acoustic warning, thus providing safety.
Stack lights are available as complete devices or as user-friendly modules that can be individually combined. That means that there is a suitable signaling device for every application, customizable through various combinations of the visual and acoustic signalling elements. Each color can be assigned its own meaning that may be defined individually for every application.
Versatile applications
Signaling devices are of course used in almost all sectors of industry, whether as status indication, control lights in automated processes or warning signals in emergencies. Below are some examples of signal tower applications:
Stack lights can be used reliably on an international level, as well as in harsh environments and difficult lighting conditions. The variety of modules ensures flexible mounting.
All signal towers from PATLITE are principally offered in the category Switches and signaling devices in two different sizes, with a diameter of 60 mm or space-saving 40 mm. The complete devices are available with three light modules such as the Stack light PATLITE LR4-302PJBW-RYG or with two light modules. The combinable modules have different base modules such as the Base module PATLITE LR6-02WJNW with quick mount system.
At Automation24 you find a large variety of stack lights at very excellent prices. Select the perfect stack light for your application today!