Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
PATLITE

Stack light PATLITE LR6-302PJBW-RYG

2 year warranty Money back guaranty Free Shipping
Item number: 403424
  • Stack light
  • Complete unit
  • Pole mount
  • Diameter: 60 mm
  • Features: Continuous light/Blinking light/Buzzer
  • Blink rate: 60 ± 2/minute
  • Signal color: Red/Yellow/Green
  • 24 V DC
  • Housing color: White
  • Protection rating: IP65
  • 1 m PVC-cable
Log in and write a review
-24 % MSRP: $177.00
$135.00
plus sales tax plus shipping
Shipping today

Technical details
General data

Complete device
Continuous light, Blinking light, Buzzer
Red/Yellow/Green
LED

Electrical data

24 V DC
1 Hz

Mechanical data

Pole mount
60 mm
PVC cable
PC
White

Ambient conditions

-20 °C
50 °C
IP65

Further information

CE, cRUus

Product description
Stack light PATLITE LR6-302PJBW-RYG
The white LR6-302PJBW-RYG stack light from PATLITE with protection rating of IP65 has a diameter of 60 mm and is pipe-mounted to your system. Thanks to modern LED technology, the well designed signal tower offers continuous and blinking light in colors red, yellow and green as well as a buzzer. The operating voltage is 24 V DC. The signal tower LR6-302PJBW-RYG is suitable for indoor use e.g. for mechanical and plant engineering.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews