Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Speed monitor
  • Housing for DIN rail mounting
  • Relay output (1 changeover contact); transistor output (PNP switching; external supply)
  • 24 V DC/110-240 V AC
  • Setting range: 0.1-10 Hz/10-1,000 Hz
  • Screw-type terminals
Log in and write a review

Speed monitor ifm efector DD0203 - D200/FR1A 110-240VAC 24VDC

Item number: 102017
UPC / EAN: 4021179278621
Technical details
General data

Speed monitor
Housing for DIN rail mounting
0.1-10 Hz/10-1,000 Hz
Depending on the sensor

Electrical data

Relay
Changeover contact
24 V DC/110-240 V AC

Ambient conditions

-25 °C
60 °C
IP20

Further information

CE, cULus

Classification

9029204080

Product description
Speed monitor ifm efector DD0203 - D200/FR1A 110-240VAC 24VDC
The speed monitor DD0203 from ifm electronic supplies the basic functions of speed monitoring or standstill detection by pulse evaluation of an external sensor. All settings for the speed monitor DD0203 are made intuitive via four potentiometers. The unit features a semiconductor output and one relay output. Thanks to the wide-range power supply of the speed monitor DD0203, it can be used at 24- 27 V DC or 110-240 V AC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0