Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • Solid state contactor
  • 3 phases
  • 3.8 A
  • 48-480 V
  • Control voltage: 24 V DC
  • Reverse switching
  • Instantaneous
  • Screw terminals
Log in and write a review

Solid state reversing contactor Siemens SIRIUS 3RF34031BD04

2 year warranty Money back guaranty
Item number: 101466
UPC / EAN: 40892546613
MSRP: $535.00
$428.00
plus sales tax plus shipping
Shipping today

Technical details
General data

Solid state reversing contactor

Electrical data

3.8 A
24 V DC

Mechanical data

45 mm
95 mm
113.8 mm
100,000
Screw terminals

Ambient conditions

-20 °C
60 °C
IP20

Further information

CCC, CSA, EAC, UL , CE

Classification

8536490000

Product description
Solid state reversing contactor Siemens SIRIUS 3RF34031BD04
The compact solid state reversing contactor 3RF3403-1BD04 from Siemens can be used as reversing contactor for the performance range up to 1.5 kW at AC-3/400 V. The solid state reversing contactor 3RF3403-1BD04 uses a control supply voltage of 24 V DC and features practical screw terminals. Even with very high switching frequencies the solid state reversing contactor 3RF3403-1BD04 has a virtually unlimited service life. The solid state reversing contactor 3RF3403-1BD04 is used in automation and control technology, particularly to control motors and plants and switch on electrical heating systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews