When dealing with devices with a higher current draw, reliable switching is a necessity. A durable and robust contactor can ensure the viability of your machine. Solid state contactors specifically can provide increased service life over traditional mechanical contactors by having no moving parts, effectively eliminating part wear. Their lack of mechanical components also eliminates the risk of arcing and contact bouncing to ensure smooth switching of your load.
There are several applications for solid state contactors:
At Automation24, we offer solid state contactors at excellent prices available online from Siemens. Choose the ideal contactor for your application, like solid state contactor Siemens SIRIUS 3RF34161BB04 with 24 V DC control voltage and 16 A switching capability. If your application requires a reversing contactor, look no further than solid state reversing contactor Siemens SIRIUS 3RF34031BD04 with switching capability of up to 3.8 A.
At Automation24, we offer solid state contactors at excellent prices. Select the perfect contactor for your application today!