Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
KNIPEX Tools

Snipe nose pliers KNIPEX Tools 26 21 200

Lifetime warranty Money back guaranty Free Shipping over $50
Item number: 404282
UPC / EAN: 843221011871
  • Snipe nose pliers
  • Side cutting
  • Angled
  • Length: 8 in. (200 mm)
  • Material: Vanadium steel
Log in and write a review
-20 % MSRP: $52.74
$42.00
plus sales tax plus shipping
Shipping today

Technical details
General data

Side cutting
Snipe nose pliers (Angled)
Red

Electrical data

No

Mechanical data

8 in.
1/8 in.
200 mm
61 HRC
Vanadium steel

Further information

Dipped
8203200000

Product description
Snipe nose pliers KNIPEX Tools 26 21 200
Angled side cutting snipe nose plier 26 21 200 from KNIPEX Tools proves to be truly versatile by providing a serrated gripping surface, side cutting capabilities, and an angled tip to reach tight spaces. Angled snipe nose plier 26 21 200 has a length of 8 in. (200 mm), a cutting capacity up to 1/8 in., and is made of hardened vanadium steel to ensure a lifetime of use. The ergonomic grip handle on the 26 21 200 also ensures a comfortable use even with heavy repetitive tasks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews