Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
LED2WORK
  • Signal light SIGNALED
  • 24 V DC
  • 16 W
  • RGB LED
  • Beam angle: 120°
  • Length: 520 mm
  • Protection: IP54
  • Connection: M12 connector
  • Including stainless steel mounting bracket
Log in and write a review

Signal light LED2WORK 110890-12 - SIGNALED 16W

Item number: 103693
UPC / EAN: 4250738111561
Corresponding accessories
Technical details
General data

Signal light
SIGNALED
RBG LEDs
120°
60,000 h

Electrical data

16 W

Mechanical data

520 mm
M12 connector

Ambient conditions

-10 °C
40 °C
IP54

Further information

Mounting bracket

Classification

9405408200

Product description
Signal light LED2WORK 110890-12 - SIGNALED 16W
The signal light SIGNALED - 110890-12 can be controlled via the PLC control of the machine/unit. With a viewing angle of 120 degrees, the RGB LEDs of the SIGNALED can clearly indicate the various machine conditions, for instance red indicating a fault or green indicating normal operation. The plastic cover protects the LED strip against dust and splashing water up to a protection class of IP54. With its compact design and a length of 260 mm, the SIGNALED - 110890-12 is optimal for machines and machinery with a small footprint.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0