Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Signal board Siemens SB 1231 TC - 6ES72315QA300XB0

2 year warranty Money back guaranty Free Shipping
Item number: 404041
UPC / EAN: 040892697797
  • SIMATIC S7-1200
  • Analog input
  • Signal Board SB 1231 TC
  • 1 thermocouple input
  • Types: J/K/T/E/R/S/B/N/C/TXK/XK(L)
Log in and write a review
$121.86
plus sales tax plus shipping
Shipping today

Technical details
General data

Analog input module
SB 1231 TC
1 (Thermocouple)

Electrical data

24 V DC
15 bit
No

Mechanical data

38x62x21 mm
DIN rail 35 mm
Screw terminals

Ambient conditions

-20 °C
60 °C
IP20

Classification

CE, UL
85389091

Product description
Signal board Siemens SB 1231 TC - 6ES72315QA300XB0
The SIMATIC S7-1200 Signal Board SB 1231 TC - 6ES72315QA300XB0 from Siemens offers a cost-effective expansion of your Siemens S7-1200, With 1 thermocouple analog input. The signal board SB 1231 TC - 6ES72315QA300XB0 is simply plugged into the front of the CPU.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews