Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Siemens SM 1278 IO-Link - 6ES72784BD320XB0

2 year warranty Money back guaranty Free Shipping
Item number: 403999
UPC / EAN: 887621769109
  • SIMATIC S7-1200
  • IO-Link master
  • SM 1278 IO-Link,4 IO-Link ports
  • Input/Output/Communication
Log in and write a review
$294.66
plus sales tax plus shipping
currently out of stock
Standard lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Availability alert

Technical details
General data

IO-LINK Master
SM 1278 4X IO-LINK Master
4 (IO-Link)
4 (IO-Link)

Electrical data

24 V DC
20.4-28.8 V DC
No

Mechanical data

100x45x75 mm
DIN rail 35 mm
Screw terminals

Ambient conditions

-20 °C
60 °C
IP20

Further information

IO-Link

Classification

CE, cULus, UL
8517620000

Product description
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
The SIMATIC S7-1200 SM1278 - 6ES72784BD320XB0 IO-Link master provides 4 configurable ports that can be set to IO-Link, Digital input, or digital output functions. The S7-1200 SM1278 - 6ES72784BD320XB0 can be utilized for anything from simple digital signals to complex process values and diagnostic information when utilized with IO-Link enabled field devices. The S7-1200 SM1278 - 6ES72784BD320XB0 can be programmed and configured via pre-existing function blocks within the STEP 7 Professional programming software.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews