Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Servo cable
  • Braided shield
  • Orange PUR jacket
  • Conductor count: 4
  • Conductor size: 8.36mm² (8 AWG)
  • Halogen-free
  • Flame retardant
  • Sold by the foot

     

    ***Custom length orders are non-cancellable and non-returnable.***

Servo cable Lapp ÖLFLEX SERVO FD 796CP 8/4C - 0027954

2 year warranty Money back guaranty Free Shipping over $50No cutting cost
Item number: 400558
UPC / EAN: 4044776105244
$20.94
Base price: 1 feet = $20.94
plus sales tax plus shipping
Shipping today
Corresponding accessories
Grounding clip CONTA-CLIP SAB 20/F - 1573.0
Grounding clip, Steel, DIN rail mounting, Cable diameter: 10-20 mm
Item number: 403070
-3 % MSRP: $13.19
$12.81
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Servo
4 Power Conductors + 0 Control Pairs
Yes
Yes
Sold by the foot

Electrical data

1000 V
4000 V

Mechanical data

8.36 mm²
8 AWG
Orange
17.6 mm
7.5 x Cable Ø
4 x Cable Ø
Polyurethane

Ambient conditions

-50-80 °C
-40-80 °C

Further information

UR, cUR, VDE, CE, RoHS

Classification

8544493080

Product description
Servo cable Lapp ÖLFLEX SERVO FD 796CP 8/4C - 0027954
ÖLFLEX SERVO FD 796CP 8/4C is specially designed, manufactured, and tested by Lapp for usage in modern high-acceleration cable track applications as well as over long travel lengths. ÖLFLEX SERVO FD 796CP 8/4C features 4 8 AWG power conductors, orange polyurethane jacket, non-woven wrapping and tinned copper braid overall shielding, no control pairs, and extra fine bare copper conductors.
Customer reviews
1 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews

New servo cable
of Marvin Dutkievic posted on 7/8/2020 7:25:53 PM
Fast and exactly what I needed. I knew the delivery status within hours of the order. Great job!!!
0 of 0 Customers rated this review as helpful.