Lapp

Servo cable Lapp ÖLFLEX SERVO FD 796CP 14/4C - 0027951

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50No cutting cost
Item number: 400555
UPC / EAN: 4044776105206
  • Servo cable
  • Braided shield
  • Orange PUR jacket
  • Conductor count: 4
  • Conductor size: 2.08mm² (14 AWG)
  • Halogen-free
  • Flame retardant
  • Sold by the foot
Log in and write a review
-27 % MSRP: $7.01
$5.12
Base price: 1 feet = $5.12
plus sales tax plus shipping
Shipping today
cRUus csa ce
Corresponding accessories
Grounding clip CONTA-CLIP SAB 13.5/F - 1572.0
Grounding clip, Steel, DIN rail mounting, Cable diameter: 4-13.5 mm
Item number: 403069
-15 % MSRP: $8.76
$7.43
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Servo
4 Power Conductors + 0 Control Pairs
Yes
Yes
Sold by the foot

Electrical data

1000 V
4000 V

Mechanical data

2.08 mm²
14 AWG
Orange
10.6 mm
7.5 x Cable Ø
4 x Cable Ø
Polyurethane

Ambient conditions

-50-80 °C
-40-80 °C

Further information

UR, cUR, VDE, CE, RoHS

Classification

8544493080

Product description
Servo cable Lapp ÖLFLEX SERVO FD 796CP 14/4C - 0027951
ÖLFLEX SERVO FD 796CP 14/4C is specially designed, manufactured, and tested by Lapp for usage in modern high-acceleration cable track applications as well as over long travel lengths. ÖLFLEX SERVO FD 796CP 14/4C features 4 14AWG power conductors, orange polyurethane jacket, non-woven wrapping and tinned copper braid overall shielding, no control pairs, non-woven wrapping, and extra fine bare copper conductors.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews