Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Servo cable
  • Braided shield
  • Orange PUR jacket
  • Conductor count: 4
  • Conductor size: 5.26mm² (10 AWG)
  • Halogen-free
  • Flame retardant
  • Sold by the foot

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

Servo cable Lapp ÖLFLEX SERVO FD 796CP 10/4C - 0027953

No Minimum Order Quantity2 year warranty Money back guaranty No cutting cost
Item number: 400557
UPC / EAN: 4044776105237
$14.56
Base price: 1 feet = $14.56
plus sales tax plus shipping
Shipping today
Corresponding accessories
Grounding clip CONTA-CLIP SAB 20/F - 1573.0
Grounding clip, Steel, DIN rail mounting, Cable diameter: 10-20 mm
Item number: 403070
$12.68
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Servo
4 Power Conductors + 0 Control Pairs
Yes
Yes
Sold by the foot

Electrical data

1000 V
4000 V

Mechanical data

5.26 mm²
10 AWG
Orange
14.4 mm
7.5 x Cable Ø
4 x Cable Ø
Polyurethane

Ambient conditions

-50-80 °C
-40-80 °C

Further information

UR, cUR, VDE, CE, RoHS

Classification

8544493080

Product description
Servo cable Lapp ÖLFLEX SERVO FD 796CP 10/4C - 0027953
ÖLFLEX SERVO FD 796CP 10/4C is specially designed, manufactured, and tested by Lapp for usage in modern high-acceleration cable track applications as well as over long travel lengths. ÖLFLEX SERVO FD 796CP 10/4C features 4 10 AWG power conductors, orange polyurethane jacket, non-woven wrapping and tinned copper braid overall shielding, no control pairs, and extra fine bare copper conductors.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews