Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Servo cable
  • Tinned copper braided shield
  • Orange TPE jacket
  • Conductor count: 4
  • Conductor size: 2.08mm² (14 AWG)
  • Oil resistant
  • Votage rating: 600V for UL TC-ER/1000V for UL flexible motor supply
  • Flame retardant
  • Sold by the foot

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

Servo cable Lapp ÖLFLEX SERVO 7TCE 14/4C - 700731

No Minimum Order Quantity2 year warranty Money back guaranty No cutting cost
Item number: 400560
UPC / EAN: 4044777755615
$5.16
Base price: 1 feet = $5.16
plus sales tax plus shipping
Shipping today
Corresponding accessories
Grounding clip CONTA-CLIP SAB 20/F - 1573.0
Grounding clip, Steel, DIN rail mounting, Cable diameter: 10-20 mm
Item number: 403070
$12.68
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Servo
4 Power Conductors + 0 Control Pairs
Yes
Sold by the foot

Electrical data

1000 V
2000 V

Mechanical data

2.08 mm²
14 AWG
Orange
11 mm
6 x Cable Ø
TPE

Ambient conditions

-40-105 °C
-25-90 °C

Further information

cULus, CCC

Classification

8544493080

Product description
Servo cable Lapp ÖLFLEX SERVO 7TCE 14/4C - 700731
ÖLFLEX SERVO 7TCE 14/4C is specially designed, manufactured, and tested by Lapp for usage in extended run tray cable applications as well as a flexible motor supply. ÖLFLEX SERVO 7TCE 14/4C features 4 14 AWG power conductors. It also features an orange TPE jacket to increase oil resistance, and tinned copper braid overall sheilding. Extra fine bare copper conductors. Votage rating: 600V for UL TC-ER/1000V for UL flexible motor supply.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews