Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp

Servo cable Lapp ÖLFLEX SERVO 7TCE 14/4C+2x(18/pr) - 700740

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50No cutting cost
Item number: 400559
UPC / EAN: 4044777756421
  • Servo cable
  • Tinned copper braided shield
  • Orange TPE jacket
  • Conductor count: 4+2 shielded control pairs
  • Conductor size: 2.08mm² (14 AWG)/Control pairs size: 0.82mm² (18 AWG)
  • Oil resistant
  • Votage rating: 600V for UL TC-ER/1000V for UL flexible motor supply
  • Flame retardant
  • Sold by the foot
Log in and write a review
$6.53
Base price: 1 feet = $6.53
plus sales tax plus shipping
Shipping today
cRUus csa ce
Corresponding accessories
Grounding clip CONTA-CLIP SAB 20/F - 1573.0
Grounding clip, Steel, DIN rail mounting, Cable diameter: 10-20 mm
Item number: 403070
-15 % MSRP: $12.44
$10.55
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Servo
4 Power Conductors + 2 Control Pairs
Yes
Sold by the foot

Electrical data

1000 V
2000 V

Mechanical data

2.08 mm²
14 AWG
Orange
15.49 mm
6 x Cable Ø
TPE

Ambient conditions

-40-105 °C
-25-90 °C

Further information

cULus, CCC

Classification

8544493080

Product description
Servo cable Lapp ÖLFLEX SERVO 7TCE 14/4C+2x(18/pr) - 700740
ÖLFLEX SERVO 7TCE 14/4C+2x(18/pr) is specially designed, manufactured, and tested by Lapp for usage in extended run tray cable applications as well as a flexible motor supply. ÖLFLEX SERVO 7TCE 14/4C+2x(18/pr) features 4 14 AWG power conductors, as well as 2 18AWG control pairs. It also features an orange TPE jacket to increase oil resistance, and tinned copper braid overall sheilding. Extra fine bare copper conductors. Voltage rating: 600V for UL TC-ER/1000V for UL flexible motor supply.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews