Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Sensor cable
  • 1/2" Micro AC socket
  • 3 poles
  • Right Angle
  • 2m PVC cable
  • Protection rating: IP68
  • Gold-plated contacts
  • Temperature resistant from -20-80 °C
  • UL certified
Log in and write a review

Sensor cable ifm efector E18214

5 year warranty Money back guaranty
Item number: 400395
-10 % MSRP: $18.00
$16.20
plus sales tax plus shipping
Shipping today

Technical details
General data

Angled
1/2" Micro AC
3
No

Electrical data

300 AC/DC V

Mechanical data

2 m
Yellow
PVC
PVC
Nickel-plated brass

Ambient conditions

-20 °C
80 °C
IP68
Factory automation

Further information

cULus

Classification

8544429090

Product description
Sensor cable ifm efector E18214
The 3-pole 1/2" micro AC sensor cable E18214 from ifm is temperature resistant up to 80 °C, and as low as -20 °C. The E18214 sensor cable consists of a 2 m PVC cable, a right angle 1/2" Micro AC socket and gold-plated contacts. The nickel plated brass coupling nut is grooved for grip during connection. Thanks to the high protection rating IP68 and the UL certificate, the cable E18214 is ideally suited for industrial applications with AC voltage.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews