Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Sensor cable
  • 1/2" Micro AC socket
  • 3 poles
  • Straight
  • 5 m PVC cable
  • Protection rating: IP68
  • Gold-plated contacts
  • Temperature resistant from -20-80 °C
  • UL certified
Log in and write a review

Sensor cable ifm efector E18213

Item number: 400363
Technical details
General data

Straight
1/2" Micro AC
3

Electrical data

300 AC/DC V

Mechanical data

5 m
Yellow
PVC
PVC
Nickel-plated brass

Ambient conditions

-20 °C
60 °C
IP68

Further information

cULus
Yes

Classification

8544429090

Product description
Sensor cable ifm efector E18213
The 3-pole 1/2" micro AC sensor cable E18213 from ifm is temperature resistant up to 80 °C, and as low as -20 °C. The E18213 sensor cable consists of a 5 m PVC cable, a straight 1/2" Micro AC socket and gold-plated contacts. The nickel plated brass coupling nut is gnurled for superior grip during connection. Thanks to the high protection rating IP68 and the UL certificate, the cable E18213 is ideally suited for industrial applications with AC voltage.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0