Selector switch actuators are used for the operation and release of machinery and equipment. For example, the switching between manual and automatic operation is possible.
Numerous selector switch actuators from Siemens for individual needs
The selector switch actuators from the manufacturer Siemens are characterized by their ergonomic design, coupled with simple handling. Widespread use in numerous applications is ensured by the high protection rating of IP66/67/69k. Another characteristic of all devices is the hole diameter of 22mm.
In the range at Automation24 you can get different versions of the selector switch actuators with thumb grip knob. Depending on the model, the selector switch actuator can be maintained in two or three positions.
Automation24 offers you the following equipment:
In the switches and signaling devices category there are selector switch actuators with two positions such as the Siemens SIRIUS ACT 3SU10022BF600AA0 or three positions such as the Siemens SIRIUS ACT 3SU10022BL600AA0. Optionally, you can also order selector switches as complete units, for example the SIRIUS ACT 3SU11002BL601NA0 with three positions. The time-consuming search for individual components is thereby eliminated.
Buy selector switches from Siemens at Automation24 and provide for easy operation and release of your applications. Order today at Automation24!