Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Siemens
  • Selector switch
  • Illuminable
  • 22mm round
  • White
  • Matte metal collar
  • Short handle
  • 2 switch positions O-I
  • Maintained
  • Actuating angle 90°
  • 10:30h/13:30h
  • With plastic holder
  • With contact module (1NO+1NC)
Log in and write a review

Selector switch Siemens SIRIUS ACT 3SU11302BF601MA0

Item number: 402823
UPC / EAN: 804766071553
Corresponding accessories
Technical details
General data

Selector switch
2 positions maintained
Round
1
White
Yes
Matte metal

Electrical data

1 x NO+1 x NC
5-500 V AC/DC
10 A

Mechanical data

22.0 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

UL, CSA, CE, EAC, CCC
8536509065

Product description
Selector switch Siemens SIRIUS ACT 3SU11302BF601MA0
Siemens SIRIUS ACT 3SU11302BF601MA0 selector switch is distinguished by its ergonomic design. The illuminable selector switch actuator with white thumb grip can engage in two maintained positions. The device has drilling dimensions of 22mm and allows easy installation with holder and contact module included. The illuminable selector switch 3SU11302BF601MA0 from Siemens meets CE, UL, CSA, and EAC standards for worldwide use and is suited for applications in all industrial sectors thanks to NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 rating, as well as IP66/67/69K.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0