Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Selector switch Function 2 positions maintained Type Round Number of locations 1 Color White Marking None Mounting Front mounting Complete unit No Material Shiny metal
Drilling dimensions 22.0 mm
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP66/IP67/IP69(IP69K)
Approval CSA, UL, CE Customs tariff number 8538909900