Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design Selector switch Function 2 positions maintained Type Round Number of locations 1 Color Green Complete unit No Material Matte metal
Drilling dimensions 22.0 mm
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP66/IP67/IP69(IP69K)
Approval CCC, CSA, EAC, UL , CE Customs tariff number 8538909900