Selector switch Siemens SIRIUS ACT 3SU10022BL600AA0
Siemens SIRIUS ACT 3SU10022BL600AA0 selector switch is distinguished by its ergonomic design. The illuminable selector switch actuator with thumb grip can engage in three maintained positions (left45°-0° - right 45°). The device has drilling dimensions of 22 mm and allows easy installation. Illuminable selector switch 3SU10022BL600AA0 from Siemens meets CE, UL, CSA, and EAC standards for worldwide use and is suited for applications in all industrial sectors thanks to NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 rating, as well as IP66/67/69K.
If cross-referencing from an obsolete 3SB part number, a new contact holder will be required.