Selector switch Siemens SIRIUS ACT 3SU10022BF500AA0
Siemens SIRIUS ACT 3SU10022BF600AA0 selector switch is distinguished by its ergonomic design. The illuminable selector switch actuator with blue thumb-grip can engage in two maintained positions (0° - right 90°). The device has drilling dimensions of 22 mm and allows easy installation. The illuminable selector switch 3SU10022BF600AA0 from Siemens meets CE, UL, CSA, and EAC standards for worldwide use and is suited for applications in all industrial sectors thanks to NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 rating, as well as IP66/67/69K.