Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (13 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (13 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (49 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (25 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Protection equipment Protection equipment Drive technology Drive technology
Drive technology (49 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (22 results) Show all
SINAMICS V20 basic converters SINAMICS V20 basic converters SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (468 results) Show all
Enclosures Enclosures
Enclosures (91 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (14 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (14 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools SALE SALE
SALE (9 results) Show all
Clearance Clearance
Clearance (9 results) Show all
SALE - LED lights SALE - LED lights
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
Siemens

Selector switch Siemens SIRIUS ACT 3SU10022BF200AA0

Item number: 400863
UPC / EAN: 804766064319
  • Selector switch
  • Illuminable
  • 22mm round
  • Red
  • Plastic collar
  • Short handle
  • 2 switch positions O-I
  • Maintained
  • Actuating angle 90°
  • 10:30h/13:30h
Log in and write a review
MSRP: $12.10
$10.29
plus sales tax plus shipping
in stock
Corresponding accessory groups
Contact holder Siemens SIRIUS ACT 3SU15000AA100AA0
Contact holder for 3 modules, Plastic, For 22mm switches, for use with SIRIUS ACT 3SU pushbuttons
Item number: 400695
MSRP: $3.99
$3.40
plus sales tax plus shipping
in stock
Contact holder Siemens SIRIUS ACT 3SU15001AA101BA0
Contact holder for 3 modules, Plastic, 1 Normally open contact, Screw terminals, For 22mm switches
Item number: 400694
MSRP: $17.47
$14.85
plus sales tax plus shipping
in stock
Contact holder Siemens SIRIUS ACT 3SU15001AA101CA0
Contact holder for 3 modules, Plastic, 1 Normally closed contact, Screw terminals, For 22mm switches
Item number: 400693
MSRP: $17.47
$14.85
plus sales tax plus shipping
in stock
Contact holder Siemens SIRIUS ACT 3SU15001AA101FA0
Contact holder for 3 modules, Plastic, 1NO+1NC contact, Screw terminals, For 22mm switches
Item number: 400692
MSRP: $25.64
$21.80
plus sales tax plus shipping
in stock
Siemens 22mm plastic contact holders close
Contact module Siemens SIRIUS ACT 3SU14001AA101BA0
Contact module, 1 NO contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400703
MSRP: $13.47
$11.45
plus sales tax plus shipping
in stock
Contact module Siemens SIRIUS ACT 3SU14001AA101CA0
Contact module, 1 NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400702
MSRP: $13.47
$11.45
plus sales tax plus shipping
in stock
Contact module Siemens SIRIUS ACT 3SU14001AA101FA0
Contact module, 1 NO+1NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400701
MSRP: $26.96
$22.92
plus sales tax plus shipping
in stock
Siemens contact modules close
LED module Siemens SIRIUS ACT 3SU14011BB201AA0
LED module, 24 V AC/DC, Red, Screw terminal, For 22mm switches
Item number: 402886
MSRP: $35.15
$29.88
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BB301AA0
LED module, 24 V AC/DC, Yellow, Screw terminal, For 22mm switches
Item number: 402887
MSRP: $35.15
$29.88
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BB401AA0
LED module, 24 V AC/DC, Green, Screw terminal, For 22mm switches
Item number: 402888
MSRP: $35.15
$29.88
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BB501AA0
LED module, 24 V AC/DC, Blue, Screw terminal, For 22mm switches
Item number: 402889
MSRP: $35.15
$29.88
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BB601AA0
LED module, 24 V AC/DC, White, Screw terminal, For 22mm switches
Item number: 400698
MSRP: $35.15
$29.88
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BC201AA0
LED module, 110 V AC, Red, Screw terminal, For 22mm switches
Item number: 402890
MSRP: $34.79
$29.58
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BC301AA0
LED module, 110 V AC, Yellow, Screw terminal, For 22mm switches
Item number: 402891
MSRP: $34.79
$29.58
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BC401AA0
LED module, 110 V AC, Green, Screw terminal, For 22mm switches
Item number: 402892
MSRP: $34.79
$29.58
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BC501AA0
LED module, 110 V AC, Blue, Screw terminal, For 22mm switches
Item number: 402893
MSRP: $34.79
$29.58
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BH503AA0
LED module, 24-240 V AC/DC, Blue, Spring terminal, For 22mm switches
Item number: 400697
MSRP: $42.15
$35.83
plus sales tax plus shipping
in stock
LED module Siemens SIRIUS ACT 3SU14011BH601AA0
LED module, 24-240 V AC/DC, White, Screw terminals, Front mounting, For 22mm switches
Item number: 400696
MSRP: $38.80
$32.98
plus sales tax plus shipping
in stock
Siemens LED modules close

Technical details
General data

Selector switch
2 positions maintained
Round
Red
None
No
Plastic

Mechanical data

22.0 mm
No

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CSA, UL, CE
8538909900

Product description
Selector switch Siemens SIRIUS ACT 3SU10022BF200AA0
Siemens SIRIUS ACT 3SU10022BF200AA0 selector switch is distinguished by its ergonomic design with plastic collar. The illuminable selector switch actuator with Red thumb-grip can engage in two maintained positions. The device has drilling dimensions of 22mm and allows easy installation. The illuminable selector switch 3SU10022BF200AA0 from Siemens meets CE, UL, CSA, and EAC standards for worldwide use and is suited for applications in all industrial sectors thanks to NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 rating, as well as IP66/67/69K. If cross-referencing from an obsolete 3SB part number, a new contact holder will be required.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews