Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Selectivity module Siemens SITOP 6EP44387FB003DX0

2 year warranty Money back guaranty Free Shipping
Item number: 404121
UPC / EAN: 804766892516
  • Selectivity module
  • For PSU6200 24 V DC power supplies
  • 8 channel (1-10 A adjustable)
  • 80 A current rating
  • Switching
Log in and write a review
MSRP: $310.00
$279.00
plus sales tax plus shipping
few in stock
Shipping the next business day

Technical details
General data

Selectivity module
SITOP PSU6200
8-channel (switching)
Yes

Electrical data input

24 V DC V AC

Electrical data output

80 A
10 A

Mechanical data

45 mm
135 mm
125 mm
Spring terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

85044090

Product description
Selectivity module Siemens SITOP 6EP44387FB003DX0
Switching selectivity module SEL1200 6EP44387FB003DX0 for the PSU6200 line of 24 V DC power supply from Siemens is the ideal solution to separate loads on your power supply and to ensure that all down line devices are not compromised due to the fault of a single device. The 6EP44387FB003DX0 offers an overall current rating of 80 A, with an adjustable range of 1-10 A on each of it's 8 channels.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews