Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • VDE-insulated slotted screwdriver
  • SlimLine
  • SDIS SL 0.6 x 3.5 x 100 mm
  • DIN 7437
  • ISO2380/2
  • SoftFinish handle
Log in and write a review

Screwdriver Weidmüller SDIS SL 0.6x3.5x100 - 1274660000

Obsolete
Item number: 102899
UPC / EAN: 4050118072631
$12.99
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).

Technical details
General data

VDE
Screwdriver
Red/Yellow

Electrical data

Yes
1000 V

Mechanical data

8 in.
Flat head
100 mm
204 mm
4 mm
Steel

Further information

8205400000

Product description
Screwdriver Weidmüller SDIS SL 0.6x3.5x100 - 1274660000
With the VDE-insulated slotted screwdriver SDIS SL 0.6x3.5x100 - 1274660000 from Weidmüller, recessed screw connections and cage clamp terminals can be operated. The SoftFinish handle provides for optimal gripping. The slotted screwdriver, size 0.6 x 3.5 x 100 mm, complies with the standards DIN 7437 and ISO2380/2.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews