Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design VDE Type Screwdriver Color Red/Yellow
VDE insulated Yes Voltage rating 1000 V
Bit holder Flat head Blade length 100 mm Slot size 4 mm Material Steel
Customs tariff number 8205400000