Wera Tools
New

Screwdriver set Wera Tools 334 SK/6- 05007680001

Lifetime warrantyMoney back guaranty Free Shipping
Item number: 404330
UPC / EAN: 4013288111418
  • Screwdriver set
  • 2 Phillips head
  • 4 flat head
  • Wall mounting rack
  • Comfort grip
Log in and write a review
-18 % MSRP: $65.64
$54.00
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
Screw gripper Wera Tools 05073680001
Screw gripper
Item number: 404343
-23 % MSRP: $12.90
$9.95
plus sales tax plus shipping
in stock
Shipping the next business day
Tool magnetizer Wera Tools Wera Star - 05073403001
Tool magnetize/Demagnetizer
Item number: 404340
-23 % MSRP: $12.90
$9.95
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

Standard
Screwdriver set
Black/Green

Electrical data

No

Mechanical data

Flat head and Phillips head
75, 80, 90, 100, 125 mm
3.5, 4, 5.5, 6.5 mm
PH1, PH2

Further information

Comfort grip
8205400000

Product description
Screwdriver set Wera Tools 334 SK/6- 05007680001
VDE screwdriver set 334 SK/6- 05007680001 from Wera tools. 334 SK/6- 05007680001 includes 2 phillips: (PH1x80 mm + PH2x100) and 4 flat tip (0.6x3.5x75 mm + 0.8x4x90 mm + 1x5.5x100 mm + 1.2x6.5x125 mm). The Kraftform plus comfort grip handle on the 334 SK/6- 05007680001 was designed to fit perfectly in your hand, and prevents blisters, calluses, and fatigue even on strenuous and repetitive tasks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews