Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Screwdriver set
  • 2.5-5.5mm blade width
  • 4 flat head and 2 phillips head
Log in and write a review

Screwdriver set Weidmüller SD Set S2.5-5.5/PH1/2 - 9009740000

Obsolete
Item number: 402605
UPC / EAN: 4032248267996
$50.09
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).

Technical details
General data

Standard
Screwdriver set
Orange/black

Electrical data

No

Mechanical data

Flat head and Phillips head
75, 80, 100, 150 mm
4 mm

Further information

8205400000

Product description
Screwdriver set Weidmüller SD Set S2.5-5.5/PH1/2 - 9009740000
The 6-piece slotted and Philips set SD Set S2.5-5.5/PH1/2 - 9009740000 from Weidmüller includes 4 flat head, and 2 phillips head screw drivers ranging from 2.5-5.5mm in blade width, and 75-125mm in blade length. This convenient variety pack with ergonomic grips provides an excellent fit for a variety of hand tightening/loosening applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews