Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Schmersal
New

Safety relay Schmersal SRB-E-322ST - 103008184

2 year warranty Free Shipping
Item number: 404845
UPC / EAN: 4030661478517
  • Safety relay
  • Multifunction
  • Inputs: 1
  • Operating voltage: 24 V DC
  • Safety relay outputs: 3 x 24 V DC/230 V AC (4 A)
  • Fail-safe outputs: 2 x 24 V DC (2 A)
  • Auxiliary contacts: 1 x 24 V DC (100 mA)
  • SIL level: 3
  • Pl: e
  • Control category: 4 (according to EN13849)
  • Functions: E-stop/Light curtain/Safety sensor/Two-hand control

     

    ***A return is only possible in unopened condition***
Log in and write a review
$412.00
plus sales tax plus shipping
few in stock
Shipping today
culus
Corresponding accessories
Input expansion module Schmersal SRB-E-204PE - 103008070
Input expander, For safety sensors, 4 inputs, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary outputs: 4 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849)

 

***A return is only possible in unopened condition***
Item number: 404844
$165.00
plus sales tax plus shipping
in stock
Shipping today
Output expander Schmersal SRB-402EM - 101170840
Output expander, For contact expansion of Schmersal SRB safety relays, Control voltage: 24 V DC, Safety outputs: 4 x 250 V, Auxiliary outputs: 2 x 24 V DC. Safety output voltage: 250 V, SIL level: 3, Pl: e, Control category: 4, Safety output current rating: 6 A, Auxiliary output current rating: 2 A

 

***A return is only possible in unopened condition***
Item number: 404839
$213.00
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

1
3
2
Safety relay
Multifunction
1

Safety data

3
20 years
1.25 E-8 (Safety relay)
4

Electrical data

24 V DC
4 A (relay output)
230 V AC (relay output)

Mechanical data

22.5 mm
98 mm
115 mm
Screw terminals
Thermoplastic (glass fiber reinforced)

Ambient conditions

-25 °C
60 °C
IP20

Further information

IEC 61508
EN ISO 13849-1
IEC 62061
cULus

Product description
Safety relay Schmersal SRB-E-322ST - 103008184
Multifunction safety relay SRB-E-322ST - 103008184 from Schmersal provides the ability to monitor and control your safety applications with 3 safety relay outputs, 2 digital fail-safe outputs, and 1 auxiliary output. The SRB-E-322ST - 103008184 can be integrated into a variety of functions, including safety sensor, e-stop, light curtain, and two-handed control applications among others. The operating voltage of the SRB-E-322ST - 103008184 is 24 V DC. The rated output voltage of the safety relay outputs is 24 V DC / 230 V AC with a 4 A current rating.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews