Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Schmersal
New

Safety light curtain Schmersal SLC440COM-ER-0650-14 - 103003899

2 year warranty Money back guaranty Free Shipping
Item number: 404831
UPC / EAN: 4030661435077
  • Safety light curtain
  • Protection height: 650 mm
  • Beam resolution: 14 mm
  • Sensing range: 300-7,000 mm
  • SIL level: 3
  • Operating voltage: 24 V DC
  • Current rating: 250 mA
  • Outputs: 2 x failsafe
  • Connection: M12 4 pole (transmitter)/M12 5 pole (receiver)
  • Mounting brackets included

     

    ***A return is only possible in unopened condition***
Log in and write a review
$1,993.00
plus sales tax plus shipping
Shipping today
culus
Corresponding accessories
Programming cable Schmersal KA-0974 - 101217615
Programming cable, For SLC/SLG light curtains, M12, 8-pole
Item number: 404816
$94.00
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
M12 Sensor cable ifm efector EVC070
Sensor cable, M12 socket, 5 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100170
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC071
Sensor cable, M12 socket, 5 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100171
-20 % MSRP: $22.00
$17.60
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC072
Sensor cable, M12 socket, 5 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100172
-19 % MSRP: $28.00
$22.62
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC073
Sensor cable, M12 socket, 5 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100173
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC074
Sensor cable, M12 socket, 5 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100174
-20 % MSRP: $22.00
$17.60
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC075
Sensor cable, M12 socket, 5 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100175
-19 % MSRP: $28.00
$22.62
plus sales tax plus shipping
in stock
Shipping today
M12 sensor cables, 5-wire close
M12 sensor cable Schmersal KA-0804 - 101207741
Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Silicone-free, Gold-plated contacts, Protection rating: IP67
Item number: 404812
$27.00
plus sales tax plus shipping
in stock
Shipping today
M12 sensor cable Schmersal KA-0805 - 101207742
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Silicone-free, Gold-plated contacts, Protection rating: IP67
Item number: 404813
$34.00
plus sales tax plus shipping
in stock
Shipping today
M12 cables - 4-pin Schmersal close
Input expansion module Schmersal SRB-E-204PE - 103008070
Input expander, For safety sensors, 4 inputs, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary outputs: 4 x 24 V DC (100 mA)

 

***A return is only possible in unopened condition***
Item number: 404844
$165.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-201LC - 103009970
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404846
$180.00
plus sales tax plus shipping
few in stock
Shipping today
Safety relay Schmersal SRB-E-201ST - 103008067
Safety relay, Multifunction, Inputs: 1, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (5.5 A), Auxiliary contacts: 1 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404843
$308.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-204ST - 103009973
Safety relay, Multifunction, Inputs: 4, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 4 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404847
$308.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-212ST - 103007222
Safety relay, Multifunction, Inputs: 1, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 1 x 24 V DC (2 A), Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Signalling contacts: 2 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404841
$319.00
plus sales tax plus shipping
few in stock
Shipping today
Safety relay Schmersal SRB-E-232ST - 103014308
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 3 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404848
$412.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-301MC - 103014374
Safety relay, Multifunction, Inputs: 1, With feedback monitoring, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Auxiliary contacts: 1 x 24 V DC (1 A), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404849
$216.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-301ST - 103007672
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Auxiliary contacts: 1 x 24 V DC (1 A), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404842
$276.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-302FWS-TS - 103014754
Safety relay, Multifunction, Inputs: 3, Time monitoring (standstill detection), Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 1 x 24 V (2 A), Auxiliary contacts: 1 x 24 V DC (1 A)/1 x dynamic failure message, Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404850
$362.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-402ST - 103007221
Safety relay, Multifunction, Inputs: 2, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404840
$381.00
plus sales tax plus shipping
few in stock
Shipping today
Schmersal SRB-E-322ST - 103008184
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404845
$412.00
plus sales tax plus shipping
few in stock
Shipping today
Schmersal SRB-E-402FWS-TS - 103014757
Safety relay, Multifunction, Inputs: 3, Time monitoring (standstill detection), Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 2 x 24 V (2 A), Auxiliary contacts: 2 x 24 V DC (1 A)/1 x dynamic failure message, Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404851
$463.00
plus sales tax plus shipping
in stock
Shipping today
Safety relays close

Technical details
General data

650 mm
14 mm
Light curtain
300-7,000 mm

Safety data

3
20 years
8.05 E-9
4
e
EN 62061
EN ISO 13849-1

Electrical data

24 V DC
250 A
Switching
2 x failsafe

Mechanical data

M12 connector (5 pin)
M12 connector (4 pin)
28 mm
691 mm
33 mm
Aluminum

Ambient conditions

-10 °C
50 °C
IP67

Further information

cULus

Product description
Safety light curtain Schmersal SLC440COM-ER-0650-14 - 103003899
Safety light curtain SLC440COM-ER-0650-14 - 103003899 from Schmersal provides an extremely reliable SIL 3 protection level, along with a control level 4 rating according to EN13849-1 to put you at ease knowing that your safety applications are in good hands. The SLC440COM-ER-0650-14 - 103003899 light curtain provides a protection height of 650 mm with a beam resolution of 14 mm and a sensing range of 300-7,000 mm. The SLC440COM-ER-0650-14 - 103003899 is connected with an M12 quick disconnect on both the transmitter (4-pin) and the receiver (5-pin). The unit operates on 24 V DC and provides a 250 mA current rating on it's 2 failsafe outputs.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews