Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
New

Safety inductive sensor ifm electronic GG854S - GIGK4008-2PO/SIL2/US

5 year warranty Money back guaranty Free Shipping
Item number: 106385
UPC / EAN: 4021179330893
  • Inductive safety sensor
  • safety-related function: safe state with correct damping
  • release zone:> 11.5 mm
  • PL / category according to ISO13849-1: PL d / category 2
  • installation type: non-flush
  • size: M18 x 1
  • output type: 2 x OSSD (A1 and A2)
  • supply voltage: 8 ... 32 V DC
  • connection: M12 connector

     

    ***A return is only possible in unopened condition***
Log in and write a review
-15 % MSRP: $117.00
$99.00
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Angle bracket ifm efector U20302
Angle bracket: Ø 18 mm, For M18 design
Item number: 400317
-15 % MSRP: $7.00
$5.95
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10076
Mounting clamp Ø 18-20 mm, With reducing bush for type M18
Item number: 100001
-15 % MSRP: $8.00
$6.80
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20718
Mounting set for M18 design, M19x45mm cylinder bolt
Item number: 100061
-15 % MSRP: $13.00
$11.05
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20719
Mounting set for M18 design, M10x45mm cylinder bolt, Offset bracket style
Item number: 400324
-15 % MSRP: $12.00
$10.20
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20729
Mounting set for M18 design, 3/8"x2" head cap screw
Item number: 400322
-15 % MSRP: $12.00
$10.20
plus sales tax plus shipping
in stock
Shipping today
M18 sensor mounting close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $39.00
$33.73
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
Input expansion module Schmersal SRB-E-204PE - 103008070
Input expander, For safety sensors, 4 inputs, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary outputs: 4 x 24 V DC (100 mA)

 

***A return is only possible in unopened condition***
Item number: 404844
$165.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-201LC - 103009970
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404846
$180.00
plus sales tax plus shipping
few in stock
Shipping today
Safety relay Schmersal SRB-E-201ST - 103008067
Safety relay, Multifunction, Inputs: 1, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (5.5 A), Auxiliary contacts: 1 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404843
$308.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-204ST - 103009973
Safety relay, Multifunction, Inputs: 4, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 4 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404847
$308.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-212ST - 103007222
Safety relay, Multifunction, Inputs: 1, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 1 x 24 V DC (2 A), Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Signalling contacts: 2 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404841
$319.00
plus sales tax plus shipping
few in stock
Shipping today
Safety relay Schmersal SRB-E-232ST - 103014308
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 3 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404848
$412.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-301MC - 103014374
Safety relay, Multifunction, Inputs: 1, With feedback monitoring, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Auxiliary contacts: 1 x 24 V DC (1 A), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404849
$216.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-301ST - 103007672
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Auxiliary contacts: 1 x 24 V DC (1 A), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404842
$276.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-302FWS-TS - 103014754
Safety relay, Multifunction, Inputs: 3, Time monitoring (standstill detection), Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 1 x 24 V (2 A), Auxiliary contacts: 1 x 24 V DC (1 A)/1 x dynamic failure message, Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404850
$362.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-402ST - 103007221
Safety relay, Multifunction, Inputs: 2, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404840
$381.00
plus sales tax plus shipping
few in stock
Shipping today
Schmersal SRB-E-322ST - 103008184
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404845
$412.00
plus sales tax plus shipping
few in stock
Shipping today
Schmersal SRB-E-402FWS-TS - 103014757
Safety relay, Multifunction, Inputs: 3, Time monitoring (standstill detection), Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 2 x 24 V (2 A), Auxiliary contacts: 2 x 24 V DC (1 A)/1 x dynamic failure message, Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404851
$463.00
plus sales tax plus shipping
in stock
Shipping today
Safety relays close

Technical details
General data

> 11.5 mm
< 4 mm
Safe state when damped correctly
Non flush
Yes

Safety data

SIL 2
PL d / cat. 2
<5.0 E-08
20 years

Response time

5 ms
5 ms
100 ms

Electrical data

8 V
32 V
DC
PNP
2 x OSSD (A1 + A2)
50 A (230 V AC); 29 A (400 V AC)
10 Hz
Yes
Yes

Mechanical data

Cylindrical & threaded
M18 x 1
60 mm
M12 connector
LCP
Brass plated with white bronze

Ambient conditions

-40 °C
85 °C
IP65/IP67/IP68/IP69K

Further information

CE, cULus

Product description
Safety inductive sensor ifm electronic GG854S - GIGK4008-2PO/SIL2/US
The non-flush-mountable inductive safety sensor GG854S - GIGK4008-2PO / SIL2 / US from ifm electronic reliably detects, among other things, component defects, short circuits or cross-circuits in mobile and rough applications. The sensor works with a supply voltage of 8 ... 32 V DC and has two PNP-switching OSSD outputs. With a release zone> 11.5 mm and a safe switch-off distance s (ao) of <6.5 mm with damping, the inductive safety sensor GG854S - GIGK4008-2PO / SIL2 / US is in a temperature range of -40 ... 85 ° C up to 20 Years of use. Thanks to its robust design and protection class IP65 / IP67 / IP68 / IP69K, the sensor is ideal for use in mobile machines. The connection is made via an M12 connector.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews