Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Inductive safety sensor
  • safety-related function: safe state with correct damping
  • release zone:> 21.5 mm
  • PL / category according to ISO13849-1: PL d / category 2
  • installation type: non-flush
  • size: M30 x 1.5
  • output type: 2 x OSSD (A1 and A2)
  • supply voltage: 8 ... 32 V DC
  • connection: M12 connector

     

    ***A return is only possible in unopened condition***
Log in and write a review

Safety inductive sensor ifm efector GI854S - GIIK4015-2PO/SIL2/US

5 year warranty Money back guaranty Free Shipping
Item number: 106383
UPC / EAN: 4021179330916
-12 % MSRP: $129.00
$113.44
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor cable ifm efector E18027
Sensor cable, 1/2" micro AC socket, 5 poles, Angled, 4m PUR cable, Protection rating: IP68, Resistant to oils and coolants
Item number: 400393
-9 % MSRP: $36.00
$32.90
plus sales tax plus shipping
in stock
Shipping today
Micro AC cables, 5pin standard close
Angle bracket ifm efector U20303
Angle bracket: Ø 30 mm, For M30 design
Item number: 400330
-12 % MSRP: $7.00
$6.19
plus sales tax plus shipping
in stock
Shipping today
Lock nuts ifm efector E10030
Lock nuts, Thread: M30 x 1.5, Nickel plated brass, Pack of 2
Item number: 403255
-12 % MSRP: $11.00
$9.63
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10077
Mounting clamp: Ø 30-34 mm, With reducing bush for types M30
Item number: 100054
-12 % MSRP: $10.00
$8.84
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20873
Mounting set for M30 design
Item number: 400491
-12 % MSRP: $15.00
$13.26
plus sales tax plus shipping
in stock
Shipping today
M30 sensor mounting close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-17 % MSRP: $14.00
$11.65
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-10 % MSRP: $41.00
$36.88
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close

Technical details
General data

> 21.5 mm
< 12 mm
Safe state when damped correctly
Non flush
Yes

Safety data

SIL 2
PL d / cat. 2
<5.0 E-08
20 years

Response time

5 ms
5 ms
100 ms

Electrical data

8 V
32 V
DC
PNP
2 x OSSD (A1 + A2)
50 mA
10 Hz
Yes
Yes

Mechanical data

Cylindrical & threaded
M30 x 1.5
65 mm
M12 connector
LCP
Brass plated with white bronze

Ambient conditions

-40 °C
85 °C
IP65/IP67/IP68/IP69K

Further information

CE, cULus

Product description
Safety inductive sensor ifm efector GI854S - GIIK4015-2PO/SIL2/US
The non-flush-mountable inductive safety sensor GI854S - GIIK4015-2PO / SIL2 / US from ifm, reliably detects, component defects, short circuits or cross-circuits in mobile and rough applications. The sensor works with a supply voltage of 8 ... 32 V DC and has two PNP-switching OSSD outputs. With a release zone> 21.5 mm and a secured switch-off distance s (ao) of <12 mm with damping, the inductive safety sensor GI854S - GIIK4015-2PO / SIL2 / US can be used in a temperature range of -40… 85 ° C for up to 20 years . Thanks to its robust design and protection class IP65 / IP67 / IP68 / IP69K, the sensor is ideal for use in mobile machines. The connection is made via an M12 connector.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews