ifm efector

RTD temperature probe ifm efector TT3081

5 year warranty Money back guaranty Free Shipping
Item number: 100579
UPC / EAN: 4021179240536
  • Pt 100 temperature sensor
  • 4-wire
  • Measuring range: -40-302 °F (-40-150°C)
  • Probe diameter: 10 mm
  • Installation depth: 360 mm
  • M12 connector
Log in and write a review
-19 % MSRP: $103.00
$83.23
plus sales tax plus shipping
Shipping the next business day
culus
din-rail-mounted-power-supplies
Corresponding accessory groups
Control monitor for temperature sensors ifm efector TR2439
Control monitor for temperature sensors, 1 x NC/NO programmable + 1 x analog (4-20 mA/0-10 V, scalable), DC PNP/NPN, Measuring range: -148-1112 °F (-100-600 °C), Factory setting: -40-300 °C, Pt100/Pt1000 compatible, Protection rating: IP67, M12 connector, 4-digit alphanumeric display
Item number: 102578
-15 % MSRP: $334.00
$284.37
plus sales tax plus shipping
in stock
Shipping the next business day
Temperature transmitter ifm efector TP3231
Temperature transmitter, Analog output 4-20 mA, Measuring range: -58-572 °F (-50-300 °C) (scalable), Factory setting: -50-150 °C, Pt100/Pt1000 compatible, Protection rating: IP67, M12 connector, factory setting -50-150 °C
Item number: 400433
-19 % MSRP: $108.00
$87.23
plus sales tax plus shipping
in stock
Shipping the next business day
Temperature transmitter ifm efector TP3232
Temperature transmitter, Analog output 4-20 mA, Measuring range: -58-572 °F (-50-300 °C) (scalable), Factory setting: -58-572 °F (-50-300 °C), Pt100/Pt1000 compatible, Protection rating: IP67, M12 connector
Item number: 400432
-19 % MSRP: $108.00
$87.23
plus sales tax plus shipping
in stock
Shipping the next business day
Temperature transmitter ifm efector TP3237
Temperature transmitter, Analog output 4-20 mA, Measuring range: 32-212 °F (0-100 °C) (scalable), Factory setting: 0-100 °C, Pt100/Pt1000 compatible, Protection rating: IP67, M12 connector
Item number: 100561
-19 % MSRP: $108.00
$87.23
plus sales tax plus shipping
in stock
Shipping the next business day
Temperature transmitter ifm efector TP9237
Temperature transmitter, Analog output 0-10 V, Measuring range: 32-212 °F (0-100 °C) (scalable), Factory setting: 0-100 °C, Pt100/Pt1000 compatible, Protection rating: IP67, M12 connector
Item number: 100562
-19 % MSRP: $108.00
$87.23
plus sales tax plus shipping
in stock
Shipping the next business day
RTD transmitter/controller close
Clamp fitting ifm efector E30024
Clamp fittings for temperature sensors Ø 10 mm - 1/2" NPT male, Stainless steel 316
Item number: 400328
-15 % MSRP: $28.00
$23.85
plus sales tax plus shipping
in stock
Shipping the next business day
Compression fittings - 10mm close
M12 Sensor cable ifm efector EVT001
Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100179
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT002
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100180
-20 % MSRP: $25.00
$20.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT003
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100181
-18 % MSRP: $39.00
$31.82
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT004
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100183
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT005
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100184
-20 % MSRP: $25.00
$20.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT006
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100185
-18 % MSRP: $39.00
$31.82
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100187
-20 % MSRP: $24.00
$19.16
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100188
-19 % MSRP: $28.00
$22.81
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT064
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100178
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT067
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100182
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 cables, washdown close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $38.00
$32.86
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $25.48
$21.66
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $13.74
$11.68
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $12.96
$11.02
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $15.30
$13.01
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIBM-4/8S-M12-4P D-COD - 1892130000
Field wireable connector, M12 female (D coded), Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Screw terminal connection
Item number: 402595
-15 % MSRP: $25.61
$21.77
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $14.68
$12.48
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable, female, 4 pin close
Advanced PID Temperature Conroller Selec PID500-0-0-01-CU
Advanced PID Temperature Controller, dual 4 digit LED display, TC/RTD Input, Analog input, Universal input, PID and ON/OFF control, PID Autotune, Supply voltage 85-270 V AC/DC, °C/°F Selectable, Heat Cool PID, Ramp Soak, Soft Start, Panel Mount, easy to use
Item number: 400284
-10 % MSRP: $127.00
$114.30
plus sales tax plus shipping
few in stock
Shipping the next business day
PID Temperature Controller Selec PID330-0-0-00-CU
Advanced PID Temperature Controller, Dual 4 digit LED display, TC/RTD Input, Analog input, Universal input, PID and ON/OFF control, PID Autotune, Supply voltage 85-270 V AC/DC, °C/°F Selectable, Heat Cool PID, Ramp Soak, Soft Start, Panel Mount, Easy to use
Item number: 400285
-10 % MSRP: $116.40
$104.76
plus sales tax plus shipping
in stock
Shipping the next business day
PID Temperature Controller Selec TC303AX-CU
Single Set Point Temperature Controller, Single 3 digit LED display, PID and ON/OFF control, TC/RTD inputs, Relay contact (SPDT) control output, Field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, Easy to use
Item number: 400280
-10 % MSRP: $67.40
$60.66
plus sales tax plus shipping
few in stock
Shipping the next business day
PID Temperature Controller Selec TC344AX-CU
Dual Set Point Temperature Controller, dual 4 digit LED display, PID and ON/OFF control, TC/RTD inputs, relay contact (SPDT) control output, field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, easy to use
Item number: 400283
-10 % MSRP: $98.80
$88.92
plus sales tax plus shipping
in stock
Shipping the next business day
PID Temperature Controller Selec TC513AX-CU
Single Set Point Temperature Controller, Single 3 digit LED display, PID and ON/OFF control, TC/RTD inputs, Relay contact (SPDT) control output, Field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, Easy to use
Item number: 400279
-10 % MSRP: $62.60
$56.34
plus sales tax plus shipping
in stock
Shipping the next business day
PID Temperature Controller Selec TC533AX-CU
Temperature Controller, Dual 3 digit LED display, PID and ON/OFF control, TC/RTD inputs, Relay contact (SPDT) control output, Field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, Easy to use
Item number: 400281
-10 % MSRP: $72.60
$65.34
plus sales tax plus shipping
few in stock
Shipping the next business day
PID Temperature Controller Selec TC544A-CU
Dual Set Point Temperature Controller, Dual 4 digit LED display, PID and ON/OFF control, TC/RTD inputs, Relay contact (SPDT) control output, Field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, Easy to use
Item number: 400282
-10 % MSRP: $75.40
$67.86
plus sales tax plus shipping
few in stock
Shipping the next business day
PID temperature controllers close

Technical details
General data

-40-150 °C
-40-302 °F
Temperature immersion probe
10 mm
Pt100, class A
4
± 0.15 %
1/3 s

Mechanical data

160 bar
360 mm
M12 connector
Stainless steel 316L

Ambient conditions

-25 °C
80 °C
IP68/IP69K
Factory automation

Further information

cULus
Gold-plated contacts

Classification

27271001
27200214
27200214
27200214
EC000407
9025198080

Product description
RTD temperature probe ifm efector TT3081
The TT3081 Pt100 screw-in sensor from ifm is a resistance thermometer that carries out precise measurements in a temperature range from -40-302 °F (-40-150°C). The high-grade stainless steel housing has a high protection rating IP68/IP89K, and an installation length of 360 mm. The robust sensor probe has a diameter of 10 mm. Thanks to the latest technologies and a thin sensor tip, the TT3081 Pt100 screw-in sensor features extremely fast response times of T05 = 1 s and T09 = 3 s. The long life and the high pressure rating for individual applications distinguish this resistance thermometer. The TT3081 Pt100 screw-in sensor with M12 connector is ideal for temperature measurements in industrial applications in factory automation, e.g. in hydraulic power packs.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews