Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Measuring range °C -40-150 °C Measuring range °F -40-302 °F Design Temperature immersion probe Probe diameter 10 mm Measuring element Pt100, class A No. of conductors 4 Accuracy ± 0.15 % Response dynamics T05/T09 1/3 s
Pressure rating 160 bar Installation length 260 mm Connection M12 connector Material (wetted parts) Stainless steel 316L
Ambient temperature min. -25 °C Ambient temperature max. 80 °C Protection rating IP68/IP69K Application Factory automation
Approval cULus Special features Gold-plated contacts
eCl@ss 4.1 27271001 eCl@ss 5.1 27200214 eCl@ss 6.1 27200214 eCl@ss 7.1 27200214 ETIM 4 EC000407 Customs tariff number 9025198080