Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Pt 100 temperature sensor
  • 4-wire
  • Measuring range: -40-302 °F (-40-150°C)
  • Probe diameter: 6 mm
  • Installation depth: 150 mm
  • M12 connector
Log in and write a review

RTD temperature probe ifm efector TT1281

Item number: 100572
UPC / EAN: 4021179262705
Corresponding accessories
Corresponding accessories
Technical details
General data

-40-150 °C
-40-302 °F
Temperature immersion probe
6 mm
Pt100, class A
4
± 0.15 %
1/3 s

Mechanical data

160 bar
150 mm
M12 connector
V4A (1.4404)

Ambient conditions

-25 °C
80 °C
IP68/IP69K
Factory automation

Further information

cULus
Gold-plated contacts

Classification

27271001
27200214
27200214
27200214
EC000407
9025198080

Product description
RTD temperature probe ifm efector TT1281
The TT1281 Pt100 immersion probe from ifm is a resistance thermometer that carries out precise measurements in a temperature range from -40-302 °F (-40-150°C). The high-grade stainless steel housing has a high protection rating IP68/IP89K, and an installation length of 150 mm. The robust sensor probe has a diameter of 6 mm. Thanks to the latest technologies and a thin sensor tip, the TT1281 Pt100 screw-in sensor features extremely fast response times of T05 = 1 s and T09 = 3 s. The long life and the high pressure rating for individual applications distinguish this resistance thermometer. The TT1281 Pt100 immersion probe with M12 connector is ideal for temperature measurements in industrial applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0