Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (13 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (13 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (50 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process displays Process displays
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (26 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (48 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (21 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (472 results) Show all
Enclosures Enclosures
Enclosures (92 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (38 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
ifm efector

RTD temperature probe ifm efector TM5601

5 year warranty Money back guaranty Free Shipping
Item number: 403325
UPC / EAN: 4021179292931
  • Pt 1000 screw-in temperature sensor
  • 4-wire
  • Measuring range: -40-302 °F (-40-150 °C)
  • Process connection: 1/4" NPT
  • Installation depth: 25 mm
  • M12 connector
Log in and write a review
-20 % MSRP: $90.00
$72.00
Base price: 1 piece = $72.00
plus sales tax plus shipping
Shipping the next business day
culus
Corresponding accessories
Temperature transmitter ifm efector TP3237
Temperature transmitter, Analog output 4-20 mA, Measuring range: -50-300 °C (scalable), Factory setting: 0-100 °C, Pt100/Pt1000 compatible, Protection rating: IP67, M12 connector
Item number: 100561
-19 % MSRP: $104.00
$84.00
plus sales tax plus shipping
in stock
Shipping the next business day
Temperature transmitter ifm efector TP9237
Temperature transmitter, Analog output 0-10 V, Measuring range: -50-300 °C (scalable), Factory setting: 0-100 °C, Pt100/Pt1000 compatible, Protection rating: IP67, M12 connector
Item number: 100562
-19 % MSRP: $104.00
$84.00
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

-40-150 °C
-40-302 °F
Temperature immersion probe
6 mm
Pt1000, class A
4
± 0.15 %
1/3 s

Mechanical data

160 bar
1/4" NPT Male
25 mm
M12 connector
High-grade stainless steel (316L/1.4404)

Ambient conditions

-25 °C
80 °C
IP68/IP69K
Factory automation

Further information

cULus

Classification

9025198080

Product description
RTD temperature probe ifm efector TM5601
The TM5601 Pt1000 screw-in sensor from ifm is a resistance thermometer that carries out precise measurements in a temperature range from -40-302 °F (-40-150 °C). The high-grade stainless steel housing with high protection rating IP68/IP89K has an installation length of 25 mm. The robust sensor probe has a diameter of 6 mm. Thanks to the latest technologies and a thin sensor tip the TM5601 PT1000 screw-in RTD features extremely fast response times of T05 = 1 s and T09 = 3 s. The long life and the high pressure rating for individual applications distinguish this resistance thermometer. The TM5601 Pt100 screw-in sensor with M12 connector and process connection 1/4" NPT is ideal for temperature measurements in industrial applications in factory automation and in mobile applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews