RTD probes are a type of process sensor, and are often also referred to as Pt100 sensors or industrial temperature probes. They measure material temperature by means of the electrical resistor, made with platinum as the resistor material because of its chemical resistance, the electrical characteristics, the reliable repeatability and easy processing. RTD probes can be categorized into several types, such as Pt100 screw-in sensors, immersion probes, cable sensors, and outdoor sensors.
There are numerous applications for RTD probes, such as:
Automation24 offers you many RTD probes from ifm electronic, among the leading manufacturers in this field, in our range of products. At Automation24, you benefit from the technology and quality of a manufacturer with focus on RTDs, at more favorable purchase prices.
The offered portfolio of RTDs includes screw-in sensors, immersion probes, contact sensors, outdoor sensors, and screw-on sensors. The different connectors and cable units feature measuring ranges between min. - 60 °C and max. 250 °C. These resistance thermometers come with various protection ratings from IP53 to IP67 to IP68/IP69K, so that they can withstand harsh environments in various applications.
At Automation24, we offer a large selection of temperature sensors at very favorable prices. Select the sensor suitable for your application today!