Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Endress+Hauser

Rotary paddle point level switch Endress+Hauser Soliswitch FTE20-FC11AC31

2 year warranty Money back guaranty Free Shipping
Item number: 404427
  • Rotary paddle point level switch
  • media: solid
  • relay output
  • wave
  • process pressure range: 0–1.5 bar
  • process temperature range: -20–80 °C
  • sensor length: 5" (120 mm)
  • supply voltage: 115 V AC
  • process connection: 1 1/2" NPT
  • minimum density of medium: 80 g/l
  • enclosure material: PC
  • current meter material: stainless steel
  • external thread material: PBT
  • protection rating: IP66
  • cable entry: 2 x M20 x 1.5
  • ATEX approval
Log in and write a review
$421.57
plus sales tax plus shipping
Shipping the next business day
ceATEX

Technical details
General data

Point level sensor
Rotary paddle limit switch
120 mm
Bulk solids

Electrical data

115 V
AC
Relay
NO/NC
5000 mA

Mechanical data

21.8 bar
1 1/2" NPT male
Screw terminals (via gland fitting)
Stainless steel (304); PBT
Polycarbonate

Ambient conditions

-20 °C
60 °C
-20 °C
80 °C
IP66

Further information

CE, ATEX

Product description
Rotary paddle point level switch Endress+Hauser Soliswitch FTE20-FC11AC31
The mechanical rotary paddle point level switch Soliswitch FTE20-FC11AC31 from Endress+Hauser with relay output is the ideal sensor for level detection as well as full, empty and demand alerts in bulk solids silos. The robust polycarbonate enclosure enables use in areas at risk of dust explosion according to the latest standards and offers IP66 protection. With a sensor length of 5" (120 mm), it measures media from a density of 80 g/l. The Soliswitch FTE20-FC11AC31 rotary paddle point level switch with M20 x 1.5 cable entry and process connection 1 1/2" is the perfect solution for level monitoring.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews