Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Schmersal
New

Rope pull switch Schmersal ZQ900-11 - 101184327

2 year warranty Free Shipping
Item number: 404866
UPC / EAN: 4030661332741
  • Rope pull switch
  • Max wire length: 10 m
  • Housing: Die cast zinc
  • Release button
  • Position indicator
  • Break detection
  • Connection: 3 x M20 gland entry
  • Operating voltage: 24 V DC/230 V AC
  • Current rating: 4 A (230 V AC)
  • Outputs: 1 x NO + 1 x NC

     

    ***A return is only possible in unopened condition***
Log in and write a review
$224.00
plus sales tax plus shipping
Shipping today
culus
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Cable gland, polyamide body, NBR sealing material, 6-13mm cable diameter, IP68/IP69, M20x1.5 back thread
Item number: 200290
$3.40
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220ms
Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.6
Item number: 102479
-15 % MSRP: $5.69
$4.83
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PA
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.0
Item number: 102445
-15 % MSRP: $3.34
$2.84
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PAn
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Black, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.1
Item number: 102453
-15 % MSRP: $3.52
$2.99
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220VA
Cable gland metric, Stainless steel, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96572.7
Item number: 103590
-15 % MSRP: $59.06
$50.08
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M20x1.5 - bg 220ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 9-14 mm, Shield range: 7-12 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96190.6
Item number: 102501
-15 % MSRP: $17.23
$14.61
plus sales tax plus shipping
in stock
Shipping today
Cable glands M20 close
Input expansion module Schmersal SRB-E-204PE - 103008070
Input expander, For safety sensors, 4 inputs, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary outputs: 4 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849)

 

***A return is only possible in unopened condition***
Item number: 404844
$165.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-201LC - 103009970
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404846
$180.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-201ST - 103008067
Safety relay, Multifunction, Inputs: 1, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (5.5 A), Auxiliary contacts: 1 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404843
$308.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-204ST - 103009973
Safety relay, Multifunction, Inputs: 4, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 4 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404847
$308.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-212ST - 103007222
Safety relay, Multifunction, Inputs: 1, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 1 x 24 V DC (2 A), Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Signalling contacts: 2 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404841
$319.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-232ST - 103014308
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 3 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404848
$412.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-301MC - 103014374
Safety relay, Multifunction, Inputs: 1, With feedback monitoring, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Auxiliary contacts: 1 x 24 V DC (1 A), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404849
$216.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-301ST - 103007672
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Auxiliary contacts: 1 x 24 V DC (1 A), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404842
$276.00
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 10 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Safety relay Schmersal SRB-E-302FWS-TS - 103014754
Safety relay, Multifunction, Inputs: 3, Time monitoring (standstill detection), Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 1 x 24 V (2 A), Auxiliary contacts: 1 x 24 V DC (1 A)/1 x dynamic failure message, SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404850
$362.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-322ST - 103008184
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404845
$412.00
plus sales tax plus shipping
in stock
Shipping today
Safety relay Schmersal SRB-E-402ST - 103007221
Safety relay, Multifunction, Inputs: 2, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404840
$381.00
plus sales tax plus shipping
in stock
Shipping today
Schmersal SRB-E-402FWS-TS - 103014757
Safety relay, Multifunction, Inputs: 3, Time monitoring (standstill detection), Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 2 x 24 V (2 A), Auxiliary contacts: 2 x 24 V DC (1 A)/1 x dynamic failure message, SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404851
$463.00
plus sales tax plus shipping
in stock
Shipping today
Safety relays close
Cable clamp Schmersal STQ441-CC
Cable clamp, for rope pull switches
Item number: 404852
$3.00
plus sales tax plus shipping
in stock
Shipping today
Cable thimble Schmersal STQ441-TH
Thimble, for rope pull switches
Item number: 404856
$4.00
plus sales tax plus shipping
in stock
Shipping today
Eye bolt Schmersal STQ441-EB
Eye bolt, for rope pull switches
Item number: 404853
$9.00
plus sales tax plus shipping
in stock
Shipping today
Rope pull cable Schmersal STQ441-SC
Rope pull cable, Red coated, Sold by the foot
Item number: 404854
$1.50
plus sales tax plus shipping
in stock
Shipping today
Tension spring Schmersal RZ-2041 - 101186696
Tension spring, for Schmersal ZQ900 rope pull switches
Item number: 404822
$18.00
plus sales tax plus shipping
in stock
Shipping today
Turnbuckle Schmersal STQ441-TB
Turnbuckle, For rope pull switches
Item number: 404855
$27.00
plus sales tax plus shipping
in stock
Shipping today
Wire thimble Schmersal S900 - 101186704
Wire thimble, for tensioning of rope pull switch systems
Item number: 404823
$82.00
plus sales tax plus shipping
in stock
Shipping today
Rope pull mounting accessories close

Technical details
General data

Rope pull switch
Yes

Safety data

EN ISO 13849-1

Electrical data

1
24 V DC / 230 V AC
Switching
1 x NO + 1 x NC
4 A (230 V AC)

Mechanical data

3 x M20 gland entry
Die cast zinc

Ambient conditions

-25 °C
70 °C
IP65/IP67/IP68/IP69K

Further information

cULus

Product description
Rope pull switch Schmersal ZQ900-11 - 101184327
ZQ900-11 - 101184327 from Schmersal is a rope pull switch for emergency stopping and guarding of large machinery. The ZQ900-11 - 101184327 offers both pull and break detection with 1 normally open and 1 normally closed output and is suitable for robust applications thanks to it's diecast zinc housing and IP65/IP67 protection ratings. It also offers a position indicator as well as a release button. The ZQ900-11 - 101184327 has a voltage rating of 24 V DC/230 V AC, and a current rating of 4 A (230 V AC). This unit is compatible with wire lengths of up to 10 m.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews