Lapp

RJ45 field wireable Lapp 21700616

***Discontinued*** No longer being sold at Automation24
Item number: 400619
UPC / EAN: 4044776544012
  • RJ45 field wireable connector
  • Die-cast zinc body
  • 8-pole
  • for industrial ethernet applications
  • clamp diameter 5-9mm
  • suitable for 10 Gigabit Ethernet
  • gold-plated contacts
  • According to T568B; spec. for cables w/19-wire cores.
Log in and write a review
$31.90
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
ul

Technical details
General data

Straight
RJ45 (T568B)
8
No

Mechanical data

0.85 mm²
1.1 mm²
5-9 mm
IDC Contact
Die-cast zinc

Ambient conditions

-40 °C
85 °C
IP20

Further information

UL
T568B

Classification

8536698000

Product description
RJ45 field wireable Lapp 21700616
Lapp field mountable connector RJ45 - CAT.6A, FIELD WIREABLE, T568B - 21700616 is an Industrial Ethernet connector, straight, IP20; qualified for 10 Gbit data transmission. According to T568B; spec. for cables w/19-wire cores. With metal housing, for industrial environment
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews