Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design Straight Type RJ45 (T568A) Number of poles 8 Switching status/operation display No
Conductor cross section min. 1 mm² Conductor cross section max. 1.6 mm² Cable diameter 5-9 mm Connection type IDC Contact Material body Die-cast zinc
Ambient temperature min. -40 °C Ambient temperature max. 85 °C Protection rating IP20
Approval UL Special features T568A
Customs tariff number 8536698000